Apply to be a TradeMaster!
Main product image of 1-1/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly w/ 1/4-Turn Shutoff Valve
Magnifying glass
Hover image to zoom

1-1/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly w/ 1/4-Turn Shutoff Valve

Brand:
Febco
SKU:
T1114-FEBCO
Rating:
(2)
Q&A:
(1)
1-1/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly w/ 1/4-Turn Shutoff Valve
Magnifying glass
Hover image to zoom
$763.84 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"

This item replaces: 1114

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683041 is recommended.

FEBCO Series 850 Small double check valve assembly backflow preventers includes a freeze sensor for use with SentryPlus Alert® technology to monitor temperature nearing the freezing point. Activated by an add-on connection kit, the sensor triggers alerts to help facility personnel reduce equipment damage and repair that may result from cold weather conditions. Available for building and irrigation management systems. This series is designed for non-health hazard applications, to protect drinking water supplies from dangerous cross-connections in accordance with national plumbing codes and water authority requirements for non-potable service applications such as irrigation, fire line, or industrial processing. Standard assembly with ball valves or union end ball valves. End connections: NPT ANSI / ASME B1.20.1. Sizes 1/2 to 2 IN.

Features:
  • Sensor signals to indicate when temperature nears the freezing point once activated by an add-on BMS/IMS connection kit
  • Compact modular design to facilitate maintenance and in-line repairs with a single access cover
  • In-line serviceable assembly requiring no special tools
  • Two in-line independent positive seating check modules
  • Replaceable seats and seat discs

Specs

–
Size:

1-1/4"

Weight (lbs):

16 lbs

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Product Type:

Backflow Preventer

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
CURRENT ITEM
Product Image of 1-1/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly w/ 1/4-Turn Shutoff Valve
1-1/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly w/ 1/4-Turn Shutoff Valve
SKU: T1114-FEBCO
(2)
1-1/4"
175
Female Threaded
1-1/4"
175
Female Threaded

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The product was the same as the one I needed to replace.

The product fit like the original one, so it made easy to replace. I got it in great condition in a box and was not damaged.
Arnold
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described

So far so good only been installed far about 7 days
TSP
Santa Ynez, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be mounted in a vertical position?

Asked by rick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes see page 2. http://s3.supplyhouse.com/manuals/1299766140016/49949_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy