Apply to be a TradeMaster!
Main product image of 3/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly, w/ 1/4-Turn Shutoff Valve
Magnifying glass
Hover image to zoom

3/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly, w/ 1/4-Turn Shutoff Valve

Brand:
Febco
SKU:
T1112-FEBCO
Rating:
(2)
Q&A:
(1)
3/4" 850-QT-FZ DC Double Check Valve Backflow Prevention Assembly, w/ 1/4-Turn Shutoff Valve
Magnifying glass
Hover image to zoom
$296.34 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow

This item replaces: 1112

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683039 is recommended.

This 3/4 inch double check valve backflow preventer assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as non-health hazards and for contaminants at the service line entrance. This assembly consists of a bronze body construction, NPT end connections, quarter turn ball valve shutoffs, top mounted test cocks, two in-line independent positive seating check modules, captured springs, and replaceable check discs and seats. The double check valve includes a freeze sensor for use with SentryPlus Alert® technology to signal when ambient temperature approaches the freeze threshold. Activated through an add-on connection kit, the sensor also triggers freeze alerts to facility personnel. Connection kit available for building/irrigation management system (BMS/IMS).

Features:
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Bronze body for durability
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Specs

–
Size:

3/4"

Weight (lbs):

5 lbs

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Product Type:

Backflow Preventer

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
3/4"
3/4" 007M3-QT-FZ Double Check Valve Assembly w/ Freeze Sensor Connectivity
SKU: T062020
3/4"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The product was the same as the one I needed to replace.

The product fit like the original one, so it made easy to replace. I got it in great condition in a box and was not damaged.
Arnold
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described

So far so good only been installed far about 7 days
TSP
Santa Ynez, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be mounted in a vertical position?

Asked by rick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes see page 2. http://s3.supplyhouse.com/manuals/1299766140016/49949_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy