Apply to be a TradeMaster!
Gas Ignition Control, Direct Spark (24V)

Gas Ignition Control, Direct Spark (24V)

Brand:
Fenwal
SKU:
35-605501-001
Rating:
(1)
Q&A:
(1)
Gas Ignition Control, Direct Spark (24V)
$219.47 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
  • Drop-in replacement for JCI G76x series
  • Safe Start and full-time flame sensing
  • Custom prepurge and interpurge timings
  • Multiple trials for ignition
  • Diagnostic LED using Fenwal fault codes
  • Three ground terminals for ease of wiring
  • Remote or local flame sense options
  • Automatic 5 min or 1 hour reset after lockout options

Specs

–
Product Type:

Direct Spark Ignition

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Compare Similar Products

Brand
CURRENT ITEM
Product Image of Gas Ignition Control, Direct Spark (24V)
Gas Ignition Control, Direct Spark (24V)
SKU: 35-605501-001
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Module replacement

When no one else could help with replacing a module for my old fireplace, SuppyHouse had the correct replacement module and it works like a charm.
Steve
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What would the micro amp be on the FC- and FC+ be?

Asked by Karla 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to the manual, The minimum flame current necessary to keep the system from lockout is .7 microamps. To measure flame current, connect a DC microammeter to the FC-FC+ terminals per figure. Meter should read .7 uA or higher. If the meter reads below "0" on scale, meter leads are reversed. Disconnect power and reconnect meter leads for proper polarity.

Was this review helpful to you?