The Day Savers – A National Tradesmen Day Contest
Main product image of Direct Spark Ignition Control, 24v w/ 0 sec. Prepurge (7 sec. TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 24v w/ 0 sec. Prepurge (7 sec. TFI)

Brand:
Fenwal
SKU:
35-605601-003
Rating:
(0)
Q&A:
(0)
Direct Spark Ignition Control, 24v w/ 0 sec. Prepurge (7 sec. TFI)
Magnifying glass
Hover image to zoom
We no longer carry 35-605601-003
Unavailable since December 4, 2025

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Manufactured, Propane, Natural Gas

Description

The 35-60 is a 24 VAC direct spark ignition (DSI) control designed for use in all types of gas-fired appliances. The control uses a microprocessor circuit to provide precise, repeatable timing and operating sequences. On-board diagnostics with LED output makes troubleshooting easy and ensures safe and efficient operation

Features:
  • Safe start with DETECT-A-FLAME® flame sensing technology
  • Custom pre-purge and inter-purge timings*
  • Single or three trials for ignition
  • System diagnostic LED
  • Flame current test points
  • Local or remote flame sensing
  • Automatic reset**
  • Alarm output (normally closed contact)

Specs

Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.7 minimum

Fuel Type:

Manufactured

Propane

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Direct Spark Ignition Control, 24v w/ 0 sec. Prepurge (7 sec. TFI)
Direct Spark Ignition Control, 24v w/ 0 sec. Prepurge (7 sec. TFI)
SKU: 35-605601-003