Apply to be a TradeMaster!
Main product image of Direct Spark Igntion w/ 30 Second Prepurge (24v)
Magnifying glass
Hover image to zoom

Direct Spark Igntion w/ 30 Second Prepurge (24v)

Brand:
Fenwal
SKU:
35-615908-223
Rating:
(5)
Q&A:
(1)
Direct Spark Igntion w/ 30 Second Prepurge (24v)
Magnifying glass
Hover image to zoom
$233.43 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Fuel Type
Propane, Natural Gas, Manufactured

Description

–
The Series 35-60 and 35-61 are 24 VAC Microprocessor Based Direct Spark Ignition Controls designed for use in all types of heating applications. The control utilizes a microprocessor to continually and safely monitor, analyze and control the proper operation of the gas burner. Value added features such as combustion blower control, LED diagnostics, automatic one hour reset, and flame current test pins highlight the controls benefits.

Features
  • 24 VAC microprocessor based DSI control
  • Pressure switch
  • monitoring
  • System diagnostic LED
  • Alarm output (normally closed contact)
  • Automatic reset 1 hour after lockout
  • Custom prepurge and interpurge timings
  • Multiple tries for ignition
  • Remote or local flame sensing
  • Flame sense test pins

Applications
  • Gas Furnaces
  • Boilers
  • Water Heaters
  • Commercial Cooking
  • Other Similar Appliances

Specs

–
Voltage:

24V

Ignition Type:

Direct Spark Ignition

Temperature Range (F):

-40°F to 160°F

Flame Sense:

0.7 minimum

Fuel Type:

Propane

Natural Gas

Manufactured

Trial For Ignition:

7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Direct Spark Igntion w/ 30 Second Prepurge (24v)
Direct Spark Igntion w/ 30 Second Prepurge (24v)
SKU: 35-615908-223
(5)

You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Failure less than a year

Natural gas heaters using new flame sensors and wires and still have flame lockout
Steel Worker
Farrell Pa
6 years ago
Was this review helpful to you?

Great Product, Great Price, Super Fast Delivery, Thanks!

Great Product, Great Price, Super Fast Delivery, Thanks a Ton!
Silver Back
Brighton Co
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy swap out. Diagnostics was bonus.

Used in a Unit heatet.
Tim
Ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product. Great Value

I used this as a replacement for a Fenwal 05-299013-263 in a couple of aged unit heaters. Is was a slick change out. Could not have been easier. The furnace fired up and cycled on the first go.
StoneFab2001
Salt Lake City, UT
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price in town

I checked many places and these guys had the best price.
Mike
Ortonville, MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the nc lug for on the 35-615908-223

Asked by kenny 14 years ago

Add your answer

* Required Field
-

The manual says the NC lug is an alarm signal (normally closed contact), but it is not used on my heater.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy