Apply to be a TradeMaster!
Main product image of 24 VAC Intermittent Pilot CSA Ignition Control Board
Magnifying glass
Hover image to zoom

24 VAC Intermittent Pilot CSA Ignition Control Board

Brand:
Fenwal
SKU:
35-630501-001
Rating:
(0)
Q&A:
(0)
24 VAC Intermittent Pilot CSA Ignition Control Board
Magnifying glass
Hover image to zoom
$280.00 each
In Stock
In Stock
Get 4 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane

Description

The 35-63 is a 24 VAC intermittent pilot (spark-to-pilot) ignition control. The microprocessor circuit design provides precise, repeatable timing and operating sequences. The on-board diagnostics with LED output make troubleshooting easy and ensures safe and efficient operation.

  • Safe Start and full time flame sensing
  • Custom prepurge and interpurge timings
  • Multiple trials for ignition
  • Mounts on standard 4 in. junction box
  • System diagnostic LED
  • Flame sense test pins
  • Remote flame sense option
  • Automatic reset 1 hour after lockout option
  • Applications:
    • Commercial cooking equipment
    • Commercial gas furnaces
    • Unit heaters
    • Water heaters
    • Other applications requiring intermittent pilot
  • Specs

    Product Type:

    Ignition Control

    Fuel Type:

    Natural Gas

    Propane

    Trial For Ignition:

    60 Second

    30 Seconds

    90 Seconds

    15 Seconds

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Product Type
    CURRENT ITEM
    Product Image of 24 VAC Intermittent Pilot CSA Ignition Control Board
    24 VAC Intermittent Pilot CSA Ignition Control Board
    SKU: 35-630501-001
    Ignition Control
    Ignition Control
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy