Apply to be a TradeMaster!
Main product image of Intermittent Pilot Ignition Control, 24v w/ 0 sec. Prepurge (8 sec. TFI)
Magnifying glass
Hover image to zoom

Intermittent Pilot Ignition Control, 24v w/ 0 sec. Prepurge (8 sec. TFI)

Brand:
Fenwal
SKU:
35-63J101-011
Rating:
(0)
Q&A:
(0)
Intermittent Pilot Ignition Control, 24v w/ 0 sec. Prepurge (8 sec. TFI)
Magnifying glass
Hover image to zoom
We no longer carry 35-63J101-011
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Natural Gas, Propane, Manufactured

Description

–
Note: Image is not an exact representation of item

Specs

–
Product Type:

Ignition Control

Ignition Type:

Intermittent Pilot

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.3 Microampere

Fuel Type:

Natural Gas

Propane

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Ignition Control
24V
Ignition Control
24V