The Fenwal 35-63 "J" Series provides all the features, performance and reliability of our 35-63 Series 24 VAC intermittent pilot (spark-to-pilot) ignition control in a Johnson Controls format. Designed to directly replace the Johnson G77x Series, the Fenwal 35-63J matches the footprint, mounting hole pattern, and wiring connections of the discontinued Johnson series.
Features
| Product Type: | Ignition Control |
|---|---|
| Ignition Type: | Intermittent Pilot |
| Voltage: | 24V |
| Temperature Range (F): | -40°F to 176°F |
| Flame Sense: | 0.3 Microampere |
| Fuel Type: | Manufactured Propane Natural Gas |