Apply to be a TradeMaster!
Main product image of 3-5/8" - 5-1/2" #80 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom

3-5/8" - 5-1/2" #80 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Brand:
Fernco
SKU:
080-300
Rating:
(0)
Q&A:
(0)
3-5/8" - 5-1/2" #80 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom
$4.38 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
3-5/8" - 5-1/2" #80 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Interlocked housing and band design strengthens under tension to ensure a positive seal. Bands have additional slots to accommodate greater dimensional range. Series 316 Stainless Steel Clamps are available upon request.

Features
  • Maximum Test Pressure: 4.3 PSI (29.6 KPA)
  • Maximum Operating Temperature: 140° F nonconsistent

Specs

–
Max. Size:

5-1/2"

Min. Size:

3-5/8"

Material:

Stainless Steel

Screw Material:

Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy