Apply to be a TradeMaster!
Main product image of 6-1/2" to 8-1/2" #128 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom

6-1/2" to 8-1/2" #128 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Brand:
Fernco
SKU:
128-300
Rating:
(3)
Q&A:
(0)
6-1/2" to 8-1/2" #128 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom
$5.42 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
6-1/2" to 8-1/2" #128 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Interlocked housing and band design strengthens under tension to ensure a positive seal. Bands have additional slots to accommodate greater dimensional range. Series 316 Stainless Steel Clamps are available upon request. Features
  • Maximum Test Pressure: 4.3 PSI (29.6 KPA)
  • Maximum Operating Temperature: 140° F nonconsistent

Specs

–
Min. Size:

6-1/2"

Max. Size:

8-1/2"

Material:

Stainless Steel

Screw Material:

Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy this item again if needed.

Correct part at a good price
Mike
Fairfield, NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

The first hose clamp I bought was supposed to fit 8" to 10" duct, but it didn't tighten all the way down on an 8" duct. Supply House recommended this 6.5" - 8.5" clamp and it works just right!
uh
Southwest VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I use this product to attach flex hose to duct work
TP
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy