Apply to be a TradeMaster!
Main product image of 5-3/4" to 7-3/4" #116 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom

5-3/4" to 7-3/4" #116 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Brand:
Fernco
SKU:
116-300
Rating:
(1)
Q&A:
(0)
5-3/4" to 7-3/4" #116 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom
$5.67 each
In Stock
In Stock
Get 79 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
5-3/4" to 7-3/4" #116 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Interlocked housing and band design strengthens under tension to ensure a positive seal. Bands have additional slots to accommodate greater dimensional range. Series 316 Stainless Steel Clamps are available upon request. Features
  • Maximum Test Pressure: 4.3 PSI (29.6 KPA)
  • Maximum Operating Temperature: 140° F nonconsistent

Specs

–
Min. Size:

5-3/4"

Max. Size:

7-3/4"

Material:

Stainless Steel

Screw Material:

Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Did the Trick

Was easy to use and tighten and socket head fit tight even at slight angle.
PBNJ
KInnelon, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy