Apply to be a TradeMaster!
Main product image of 4" x 3" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" x 3" Flexible Coupling (Clay to Cast Iron or PVC)

Brand:
Fernco
SKU:
1002-43
Rating:
(1)
Q&A:
(0)
4" x 3" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$8.37 each
BOX UP & SAVE 6%
$156.60 box of 20
$7.83 each
In Stock
In Stock
Get 5 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 4" Clay to 3" Cast Iron or PVC.

Made of an elastomeric compound that meets requirements of ASTM D5926
  • Leak-proof, root-proof & resistant to chemicals, ultraviolet rays, fungus & sewer gases
  • Stainless steel clamps are corrosion-resistant & rust-proof
  • 140 degrees maximum temperature
  • Pressure tested to 4.3 PSI
  • Made in the USA

Specs

–
Product Type:

Coupling

Size:

4" x 3"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 4" Flexible Coupling (Clay to Cast Iron or PVC)
SKU: 1002-44
Fernco
3" Quik Cap
SKU: QC-103
Fernco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect for my radon fan replacement project

These couplings were just what I needed for the upper and lower couplings to match my Rp260c Radon Fan to 3" PVC. Hint: the 4" clay side fits the 6" Rp260c inlet and outlet with a bit of warming with a hairdryer and a bit of stretching.
John M
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy