Apply to be a TradeMaster!
Main product image of 6" x 4" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

6" x 4" Flexible Coupling (Clay to Cast Iron or PVC)

Brand:
Fernco
SKU:
1002-64
Rating:
(5)
Q&A:
(2)
6" x 4" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$21.48 each
BOX UP & SAVE 14%
$183.90 box of 10
$18.39 each
In Stock
In Stock
Get 91 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 6" Clay to 4" Cast Iron, PVC, or Copper.

Made of an elastomeric compound that meets requirements of ASTM D5926
  • Leak-proof, root-proof & resistant to chemicals, ultraviolet rays, fungus & sewer gases
  • Stainless steel clamps are corrosion-resistant & rust-proof
  • 140 degrees maximum temperature
  • Pressure tested to 4.3 PSI
  • Made in the USA

Specs

–
Product Type:

Coupling

Size:

6" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 4" Eccentric Flexible Coupling (Clay to Cast Iron or PVC)
SKU: 1002-64EC
Fernco

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

yes i would buy again

it fit as the right size
Sam
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly..

for transitioning from old clay pipe to a PVC clean out.
Jen Star
Clearwater FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked awesome!

These couplings saved my life. Without them I would have to dig up 50 yards of Clay tile!
Flooded Fool
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Works great , easy to install and a great price.
Mike
Stewart OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality part, hard to source locally.

This is a quality part that was just what I needed to finish the job. I live in a rural part of Nebraska and it is difficult to source parts like this locally. Fast shipping on all parts made for a great buying experience.
Jeremiah
rural, Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What are the inside diameters for both ends?

Asked by Buckey 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Buckey, please see the following for the full dimensions of this coupling: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Fernco-1002-64-Product-Overview.pdf

Was this review helpful to you?

Q: What is the temperature rating?

Asked by KW 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The minimum temperature rating is -30 deg. F. The maximum rated temperature is 140 degrees F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy