Apply to be a TradeMaster!
Main product image of 6" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

6" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-64
Rating:
(4)
Q&A:
(0)
6" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$18.60 each
BOX UP & SAVE 15%
$158.30 box of 10
$15.83 each
In Stock
In Stock
Get 66 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 6" cast iron or PVC to 4" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste
Dimensions:
  • Overall Length: 5.75"
  • Overall Width: 7.39"

Specs

–
Product Type:

Coupling

Size:

6" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 6" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
6" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-64
(4)
6" x 4"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

It worked perfectly.

Sewer hooked up perfectly.
Chuck
Central ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the customer support and delivery time

I was looking for some specific item, i don't find it in other retailers, i liked the product and it's cost, also the delivery, they delivered very next day to my door step as committed.
Jane
Mountain House, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT WORKED OUT PERFECTLY FOR MY LIBERTY PUMP

THIS FERNCO FITTING GOT ME OUT OF A REAL JAM. HAD TO ADAPT FROM A 6 INCH PIPE HUB DOWN TO A FOUR INCH NO HUB CONNECTION ON MY LIBERTY PRO 373LE51M/A2 PUMP I PURCHASED FROM YOU. BY THE WAY THE PUMP IS INSTALLED AND WORKS GREAT. YOUR SHIPPING BY FREIGHT WITH THE LIFT GATE WAS AWESOME MADE LIFE VERY EASY FOR ME. WOULD RECOMMEND THIS FITTING AND THE LIBERTY SEWAGE EJECTION PUMP TO ANYONE LOOKING FOR THIS TYPE OF PUMP. IT WORK EXCELLENT AND IS VERY QUIET.
JP
NORTH HAVEN CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the Job

Used to couple old drain field cast iron to new PVC. Works as intended.
Handyman
Maryland
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy