Apply to be a TradeMaster!
Main product image of 3" x 2-1/2" Flexible Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom

3" x 2-1/2" Flexible Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)

Brand:
Fernco
SKU:
1056-3/250
Rating:
(10)
Q&A:
(0)
3" x 2-1/2" Flexible Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom
$17.06 each
In Stock
In Stock
Get 76 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2-1/2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
3" x 2-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Connection Type
  • Cast Iron connecting to Cast Iron
  • Cast Iron connecting to Lead
  • Cast Iron connecting to Plastic
  • Cast Iron connecting to Steel
  • Lead connecting to Cast Iron
  • Lead connecting to Lead
  • Lead connecting to Plastic
  • Lead connecting to Steel
  • Plastic connecting to Cast Iron
  • Plastic connecting to Lead
  • Plastic connecting to Lead
  • Plastic connecting to Plastic
  • Plastic connecting to Steel
  • Steel connecting to Cast Iron
  • Steel connecting to Lead
  • Steel connecting to Plastic
  • Steel connecting to Steel

Specs

–
Product Type:

Coupling

Size:

3" x 2-1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Fernco
3" x 2-1/2"

You May Also Need

3" x 2-1/2" PVC Schedule 40 Reducer Coupling
SKU: 429-339

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Yes

Fast delivery
R
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

Found it Bought it Came fast
Bryan
West Palm Beach Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find stuff

I couldn't find this part anywhere locally but I found it here. Great service, fast delivery and a reasonable price. Thanks
Baldwin
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of a kind

Hard to find a flexible coupling that is 3" x 2 1/2". I needed this to connect several 3" (OD) steel pipes to 3" schedule 40 PVC. It was a perfect fit. I would highly recommend this product if you come across this same situation.
Desert John
Cottonwood AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution to a tricky problem

I had welded some 3" OD steel pipe to a bottom of 18 roof drains by accident. I needed a coupling to fit on the 3" OD steel pipe, and the 2 1/2 " worked perfectly. I used the 3" end of coupling to connect schedule 40 3" PVC. All turned out well.
Desert John
Cottonwood, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Connected cast iron to PVC vent pipe. Nice tight seal
Smith
Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit as described.

Fit great and came with band clamps
Inspector
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Worked as needed
dw
ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

I found the perfect coupling with help from your customer service rep. Shipping was next day. Awesome company.
Steve
Baltimore, Md.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, Helpful and Reliable Service

I was amazed at how quickly and efficiently my order was processed. The right materials for the job with minimal hassle. I have no hesitation in continuing my future purchases with this company. I am certain you will receive equally excellent service.
Kacey
Ann Arbor, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy