Apply to be a TradeMaster!
Main product image of 2" x 2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom

2" x 2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)

Brand:
Fernco
SKU:
1056-22RC
Rating:
(3)
Q&A:
(0)
2" x 2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom
$22.21 each
In Stock
In Stock
Get 91 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
2" x 2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)

Connection Type
  • Underground
  • Cast Iron connecting to Cast Iron
  • Cast Iron connecting to Lead
  • Cast Iron connecting to Plastic
  • Cast Iron connecting to Steel
  • Lead connecting to Cast Iron
  • Lead connecting to Lead
  • Lead connecting to Plastic
  • Lead connecting to Steel
  • Plastic connecting to Cast Iron
  • Plastic connecting to Lead
  • Plastic connecting to Plastic
  • Plastic connecting to Steel
  • Steel connecting to Cast Iron
  • Steel connecting to Lead
  • Steel connecting to Plastic
  • Steel connecting to Steel

Specs

–
Product Type:

Coupling

Size:

2" x 2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" x 2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
2" x 2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
SKU: 1056-22RC
(3)
2" x 2"

You May Also Need

3" x 3" Strong Back PVC Shielded Coupling (Connects Cast Iron and PVC)
SKU: 1056-33RC
Fernco
2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Huge time saver

Bought these to repair underground, pool return pipes, that had broken over the winter. They installed quickly and easily.
Eddy de
Upstate New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Worth the Money Spent

I was very disappointed in the overall quality of these couplings. Specifically, the hose clamps used on this product are poor quality. When tightening the hose clamps, the worm screw would skip or disengage from the band slots resulting in the clamp loosening. I had to replace all of these inferior clamps with "Made in USA" Breeze stainless steel hose clamps to make them work correctly. I would recommend that you replace this product with couplings that utilize marine-grade "Made in USA" hose clamps.
blkngld86
Gilbert. AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Excellent customer service.

This product was just what I needed. I was not sure until I called customer service and they reassured me. They were very helpful and knowledgeable.
Pablo
Wilmington DE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy