Apply to be a TradeMaster!
Main product image of 2" Multi-Tite Pipe Gaskets
Magnifying glass
Hover image to zoom

2" Multi-Tite Pipe Gaskets

Brand:
Fernco
SKU:
SVG-2
Rating:
(2)
Q&A:
(0)
2" Multi-Tite Pipe Gaskets
Magnifying glass
Hover image to zoom
$3.53 each
In Stock
In Stock
Get 45 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
2" Multi-Tite Pipe Gaskets

Specifically designed for connecting service weight pipe hub to service weight pipe spigot.

Features:
  • Multi rings aid in an easy installation
Specifications
  • Meets ASTM C564

Specs

–
Product Type:

Gasket

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Gasket
2"
2" Multi-Tite Service Weight Gasket
SKU: V95002
Gasket
2"

You May Also Need

3" Multi-Tite Service Weight Gasket
SKU: V95003
Jones Stephens

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Work great
Cap
New Orleans
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Was able to convert from bell and spigot cast iron to PVC with no issues
Mike the plumber
Boynton Beach,FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy