Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" ProFlex Coupling (Copper to Cast Iron, PVC, Steel)
Magnifying glass
Hover image to zoom

2" x 1-1/2" ProFlex Coupling (Copper to Cast Iron, PVC, Steel)

Brand:
Fernco
SKU:
3006-215
Rating:
(4)
Q&A:
(0)
2" x 1-1/2" ProFlex Coupling (Copper to Cast Iron, PVC, Steel)
Magnifying glass
Hover image to zoom
$15.83 each
BOX UP & SAVE 14%
$325.92 box of 24
$13.58 each
In Stock
In Stock
Get 76 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

2" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" x 1-1/2" PVC DWV Bushing
SKU: P107-251

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good quality product, hard to find elsewhere

Copper plumbing is rarer these days and most places don't carry these specialty couplings. This is a great quality coupling with precise dimensions. I could only find it at supply house.
KG
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for the application

Converting a pvc drain pipe to an old copper drain line. Does the job. Hard to find piece- none of the local big box stores had this in stock.
ttoonz
newburgh ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service

Quality and what I needed at the best affordable price
Power
New Middletown Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find part in stock

Specialty clamp I could not find locally, Supply House had in stock at a good price. Received clamp quickly.
TP
Longwood FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy