Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
Magnifying glass
Hover image to zoom

2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)

Brand:
Fernco
SKU:
3001-215
Rating:
(2)
Q&A:
(0)
2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
Magnifying glass
Hover image to zoom
$10.08 each
BOX UP & SAVE 5%
$229.92 box of 24
$9.58 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"

Description

–
Note: This fitting connects 2" cast iron, PVC, or steel to 1-1/2" copper or 1-1/4" PVC.

  • .012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

2" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
SKU: 3001-215
(2)
2" x 1-1/2"

You May Also Need

1-1/2" x 1-1/4" ProFlex Coupling (Cast Iron, PVC, Steel to Copper or 1" PVC)
SKU: 3001-1125
Fernco

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not on time

While ordering these it showed that I'd receive them the next day. That is why I purchased them for good price and that I would receive the next day. But it didn't happen. I received them in 3- days. This has happened before. Don't tell me next day while I'm ordering then ship in 3 days !! That's no good
Joe
Boston Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again when needed.

My house has all copper drain and vent lines. This product was exactly what I needed when I was converting to PVC during a remodel.
Dan the Handyman
Clinton, IA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy