Apply to be a TradeMaster!
Main product image of 2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom

2" Heavy Duty No Hub Coupling

Brand:
Fernco
SKU:
HD-22
Rating:
(1)
Q&A:
(0)
2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$14.31 each
In Stock
In Stock
Get 82 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"

Description

2" Heavy Duty Coupling No Hub

The No-Hub Coupling has a patented shield design that provides maximum transfer of pressure from the clamps to the gasket and pipe. Engineered to connect no-hub cast iron pipe in applications, replacing the less-efficient hub and spigot.

The distinctive green shield quickly identifies the Heavy-Duty HD Couplings and makes it easier for inspectors. 3/8" hex-head screw applies 80 in.-lbs. of installation torque to the band/shield assembly. Boasts an ultimate torque rating exceeding 100 in.-lbs. and heavier gauge stainless steel.

Couplings conform to CISPI 310, Factory Mutual FM 1680. Couplings comply with ASTM C564, ASTM 1277, IAPMO file #3198, Commonwealth of Mas-sachusetts CMR-248 and City of New York MEA 253-98-E. Gaskets are made from an elastomeric compound that meets the requirements of ASTM C564.

Features:
  • Patented Bi-Directional Shield Design - The shield adjusts to a variety of a pipes diameters and circumferences--eliminating leak paths. The patented, bi-directional corrugation shield seals pressure in both parallel and transverse patterns on the gasket and pipe to provide a positive, reliable seal.
  • Specially Beaded Gasket - Meeting the requirements of ASTM C564, the beaded gasket consists of an elastomeric compound with strategically positioned grooves and beads. When tightened, the shield attaches to the grooves to provide exceptional sealing pressure and holding power.
  • Interlocking Clamp Design - The clamps feature a one-piece screw housing that mechanically interlocks to the band. This design eliminates leak paths that can occur in staked or welded clamps.
  • Floating Eyelet Design - Fastenting the clampes to the shield, the floating eyelets allow the clamp, band and shield to move independently. This freedom prevents the shield from crimping and future leakage.

Specs

Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" Heavy Duty No Hub Coupling
2" Heavy Duty No Hub Coupling
SKU: HD-22
(1)
2"

You May Also Need

1-1/2" Heavy Duty No Hub Coupling
SKU: HD-150
Fernco
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

HARD TO FIND COUPLER

It's been a tough time finding black, 2 inch PVC barbed fittings and reinforced rubber caulder couplings for our pool's solar panel piping system. These couplings were the only ones I could find that will resist the 35 pounds of pressure in our system.
Rick
Roseville, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy