Apply to be a TradeMaster!
Main product image of 1-1/2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
1-1/2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$11.35 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
1-1/2" Heavy Duty Coupling No Hub

The No-Hub Coupling has a patented shield design that provides maximum transfer of pressure from the clamps to the gasket and pipe. Engineered to connect no-hub cast iron pipe in applications, replacing the less-efficient hub and spigot.

The distinctive green shield quickly identifies the Heavy-Duty HD Couplings and makes it easier for inspectors. 3/8" hex-head screw applies 80 in.-lbs. of installation torque to the band/shield assembly. Boasts an ultimate torque rating exceeding 100 in.-lbs. and heavier gauge stainless steel.

Couplings conform to CISPI 310, Factory Mutual FM 1680. Couplings comply with ASTM C564, ASTM 1277, IAPMO file #3198, Commonwealth of Mas-sachusetts CMR-248 and City of New York MEA 253-98-E. Gaskets are made from an elastomeric compound that meets the requirements of ASTM C564.

Features:
  • Patented Bi-Directional Shield Design - The shield adjusts to a variety of a pipes diameters and circumferences--eliminating leak paths. The patented, bi-directional corrugation shield seals pressure in both parallel and transverse patterns on the gasket and pipe to provide a positive, reliable seal.
  • Specially Beaded Gasket - Meeting the requirements of ASTM C564, the beaded gasket consists of an elastomeric compound with strategically positioned grooves and beads. When tightened, the shield attaches to the grooves to provide exceptional sealing pressure and holding power.
  • Interlocking Clamp Design - The clamps feature a one-piece screw housing that mechanically interlocks to the band. This design eliminates leak paths that can occur in staked or welded clamps.
  • Floating Eyelet Design - Fastenting the clampes to the shield, the floating eyelets allow the clamp, band and shield to move independently. This freedom prevents the shield from crimping and future leakage.

Specs

–
Size:

1-1/2"
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
Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1-1/2" Heavy Duty No Hub Coupling
1-1/2" Heavy Duty No Hub Coupling
SKU: HD-150
(1)
1-1/2"

You May Also Need

2" Heavy Duty No Hub Coupling
SKU: 452008H
Matco-Norca

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect !!

Have a discontinued Blue Max floor lamp. Connector between the two support sections broke and no replacement parts are available any more. The rep for the manufacturer specifically suggested trying a Fernco heavy duty (4-clamp) clamp to repair. Got it, literally just finished fixing the lamp and got this request for a review. Love it !¡!¡! Perfect !¡!
BobbyQuad
Batavia, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?