Apply to be a TradeMaster!
Main product image of 2" PVC Shower Drain Connector
Magnifying glass
Hover image to zoom

2" PVC Shower Drain Connector

Brand:
Fernco
SKU:
SD-200
Rating:
(5)
Q&A:
(0)
2" PVC Shower Drain Connector
Magnifying glass
Hover image to zoom
$5.60 each
BOX UP & SAVE 4%
$107.40 box of 20
$5.37 each
In Stock
In Stock
Get 44 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Fernco® Shower drain connector is easy to install and needs no special tools, gluing, threading or lead caulking for installation while saving time as well as cost. Shower drain connector features a flexible PVC construction for added durability. It is perfect to connect 2 inch drain waste vent plastic, schedule 40, steel or extra heavy cast iron pipe to showers drain bodies. Connector is compatible with Casper-Model 101-101P/101 BR, Garvin model 475 and Schaul Mfg. Brass model 1524.

Specs

–
Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Non-Caulk Shower Drain Gasket
SKU: 42163
Oatey

Product Reviews

4 out of 5 reviews
60% would recommend this product
4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Excellent product. Fast and reasonable shipping

Just what I needed to replace the 40 year old seal in my Kohler shower drain. A fraction of the cost of buying it from Kohler directly.
Randy
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was a lot larger than the old one

It was way too large to install so instead of paying to return it I just kept it. I received it really fast though & I would order again from SupplyHouse.
Vic the DIYer
Daytona Beach, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

before ordering check the description with customer service

I ordered a replacement connector from Supply House because I was replacing my damaged gray connector . I saw it pictured as gray in on their website, or so it appeared. Unfortunately it came black in color. After talking to Peter from customer service, he sees it as black on the website, yet I was still seeing it as gray (I'm not color blind). Besides our two different opinions on color, Peter accommodated me and resolved the situation. Great customer service.
MP
St. Augustine, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe...

I'm replacing the same gasket (that came with the shower drain - from a different vendor) with this one from Supply House. I pause because this gasket (like the original noted) has a flat spot in its side thus giving me concern of a potential leak, at some point.
Jason
Clinton, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality and no leaks!

Takes a little practice to patiently drive (with hammer and wood) this drain connector into the annular space between the drain pipe and drain housing but once it is in, it seals and stays put. Great product!
XOMAN
Hadlyme, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy