Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 40/60 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 40/60 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off

SKU:
9013FSG2J24M4
Rating:
(19)
Q&A:
(0)
Water Pump Pressure Switch, 40/60 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
Magnifying glass
Hover image to zoom
$27.11 each
In Stock
In Stock
Get 75 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: Auto/Off/Start
  • Pressure Switch Port Type(1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 40/60 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 65 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FSG
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Low Pressure Cut-Off
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

40/60

Switch:

DPST

Pressure Range:

5 to 65 psi

Min Pressure (PSI):

5

Max Pressure (PSI):

65

Pressure Differential:

15 to 30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT100
Bluefin

Product Reviews

4.74 out of 19 reviews
94% would recommend this product
4.74
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just Fantastic Product

Just amazing. After struggling with the identical looking pressure switches at nominally the same price, these did the trick after a week of struggles with the other "brand new" pressure switches. The others could NOT be adjusted. But these were an absolute breeze. Problem solved after days with on and off water. Misery solved.
VS

Most Liked Negative Review

Did not work for me

The low pressure cut off activated too quickly for my rain water collection application. The switch shut off my system before the pump could begin to pump water. I replaced this switch with a "non low pressure cut out" version and it works fine.
Showing 1-10 of 19 reviews

worked great

connected it was set a okay
chaz
Bergoo WV
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Way better than the big box store one I had before. My well water has very high iron and hardness. I used to replace this every year. The quality looks better. Let's hope it lasts longer. I'll try to remember to update in a year!
Dan
So
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defective, but replaced

Received with loose parts in box which was surprising. Replaced quickly and no issues with replacement.
smitty36
Doylestown, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Same design as it has been for many years. Works as advertised. Supply house shipping was prompt and inexpensive.
Home Plumber
Raleigh Nc
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water pump pressure switch

Great products and fast service. Great company to deal with !!!
Enzo
Ca
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy customer.

Fast shipping and exactly what I needed.
4212Runner
24426
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a good pressure switch

I wanted a pressure switch with a low pressure cut off so the pump would not keep running if a problem occurred with the well or sprung a leak.
Burt
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Refund Process

To my surprise, I found out the part was not needed. The refund process could not have been easier. No hassle whatsoever. I will definitely purchase again from Supply House just because of that. 5 Stars+
Peaymania
Dickson, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just Fantastic Product

Just amazing. After struggling with the identical looking pressure switches at nominally the same price, these did the trick after a week of struggles with the other "brand new" pressure switches. The others could NOT be adjusted. But these were an absolute breeze. Problem solved after days with on and off water. Misery solved.
Dago Joe
Flagstaff, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

Working well. Was adjust well. Like the added security of the low pressure cut-off.
sk11
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy