Apply to be a TradeMaster!
Main product image of 2" Non-Caulk Shower Drain Gasket
Magnifying glass
Hover image to zoom

2" Non-Caulk Shower Drain Gasket

Brand:
Oatey
SKU:
42156
Rating:
(6)
Q&A:
(0)
2" Non-Caulk Shower Drain Gasket
Magnifying glass
Hover image to zoom
$3.33 each
In Stock
In Stock
Get 52 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Caulking Gasket for 2" Schedule 40 DWV

Specs

–
Product Type:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Did not properly fit a Jones Stephens no caulk drain

I ordered this because there was a long delay trying to get the Jones Stephens gasket. It is slightly undersized and leaked. Ended up ordering the Jones gasket and waiting.
Bill
Glasgow, Ky
1 years ago
Was this review helpful to you?

Good product, and fast service

Very pleased on how fast I got my order. Seems to have a lot of parts that the trades people need. Thank you.
Les
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy

Bad product, bad description, expensive shipping 888
Haywood u
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The service was excellent.

I needed a part for a repair and after a long search I found exactly what I needed at a fair price.
Geeman
Chaseley ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Fast friendly service highly recommended
Bob
Beechwood Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This gasket fits Jones Mfg. shower drains.

This gasket worked great for my Jones Mfg. shower drain.
NotReallyAPlumber
Roanoke, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy