Apply to be a TradeMaster!
Main product image of FCRM11-2025 20" x 25" x 5" Replacement Cartridge Media, MERV 11 (3 Pk)
Magnifying glass
Hover image to zoom

FCRM11-2025 20" x 25" x 5" Replacement Cartridge Media, MERV 11 (3 Pk)

SKU:
46568600
Rating:
(32)
Q&A:
(0)
FCRM11-2025 20" x 25" x 5" Replacement Cartridge Media, MERV 11 (3 Pk)
Magnifying glass
Hover image to zoom
$75.24 each
In Stock
In Stock
Get 58 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic
Product Highlight: Size
20" x 25" x 5"

Description

–

Unlike traditional filters, our Media Air Cleaner is able to trap up to 100 times more while maintaining efficiency and arrestance ratings in compliance with ASHRAE Standard 52.2.


The new HeavySeal feature is designed to create a supertight envelope forcing air to and through the filter. The HeavySeal passes the duct blast test (at 25 pascals/ .1 inches water column) and reduces leakage as low as 2.0 CFM. There are models to accommodate the most popular media filter cartridges on the market.

Specs

–
Material:

Synthetic

Size:

20" x 25" x 5"

MERV:

11

Max Airflow (CFM):

2000

Min Airflow (CFM):

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
MERV
CURRENT ITEM
Product Image of FCRM11-2025 20" x 25" x 5" Replacement Cartridge Media, MERV 11 (3 Pk)
FCRM11-2025 20" x 25" x 5" Replacement Cartridge Media, MERV 11 (3 Pk)
SKU: 46568600
(32)
Synthetic
20" x 25" x 5"
11
Synthetic
16" x 25" x 5"
20" x 25" x 5"
11

You May Also Need

20" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200200
Hart & Cooley

Product Reviews

4.63 out of 32 reviews
87% would recommend this product
4.63
out of 32 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
3%
3 star
6%
2 star
3%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Perfect. Exact Match as my OEM filter.

Last October we had a new central HVAC system installed and as scheduled I attempted to purchase a new filter locally at both the 'big box' stores, as well as a couple of local hardware retailers. No local stock and to order through them the cost was almost significanlly higher than what I found Supply House. The best part was that Supply House was not only very friendly service, but their price for a 3-pack with shipping was remarkable. When the sales rep told me I would have them the very next day, I couldn't believe it. But sure enough, that next morning they were sitting on my front porch! These are the exact brand and size of the original filters. So perfect! I should note that a few weeks before this, i place an order with the 'big A' and those filters not only were more expensive, but they were over-sized and would not fit the filter housing. Thank you Supply House, I'm now a dedicated repeat customer.
VS

Most Liked Negative Review

Filters are not sealed

I've only opened one of the three pack so far. The filter material was not glued on one side to the frame. There's is no way they will meet the merv11 spec.
Showing 1-10 of 32 reviews

I have been buying these for years.

I have been using these for years.Tried others but the size is slightly different on some and don't fit as well. Price is reasonable and they do a good job.
tj13
londonderry NH
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchased this product before and will continue to purchas

When I need filters, I will always buy from the supply house because they always have my filters in stock and reasonable price and are always shipped out immediately can always depend on the supply house
Bud
Wausau, WI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe try one more time.

2 of the 3 filters were damaged because of shipping but I think they are still usable. Bought because of the good price. Time of shipping was very good.
Ken
Ogema Wi.
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

I have purchased these filters multiple times. They're good quality and fit perfectly in my HVAC system.
Sparky
York, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trustworthy Follow Up to Correct Shipping Errors

The filters are great and a good value. The problem occurred in shipping a three-pack. The first shipment only had one filter. I called the company and they immediately sent the remaining two filters. Unfortunately, these two filters were damaged in shipment. I called the company again and they immediately shipped a new three-pack of filters at no charge. I received the new three-pack with no issues or damage.
Patience
Detroit Lakes, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC Filters were damaged

Unfortunately, the box came damaged and 2 of the 3 AC filters were messed up. I believe they are still usable, but wasn't too happy with the purchase.
Mike
Merrick, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality filters and quick delivery.
CM
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i will buy again

GREAT price and quick shipping ! will order again as soon as i need more
DEEBO
Fairmont,wv
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect. Exact Match as my OEM filter.

Last October we had a new central HVAC system installed and as scheduled I attempted to purchase a new filter locally at both the 'big box' stores, as well as a couple of local hardware retailers. No local stock and to order through them the cost was almost significanlly higher than what I found Supply House. The best part was that Supply House was not only very friendly service, but their price for a 3-pack with shipping was remarkable. When the sales rep told me I would have them the very next day, I couldn't believe it. But sure enough, that next morning they were sitting on my front porch! These are the exact brand and size of the original filters. So perfect! I should note that a few weeks before this, i place an order with the 'big A' and those filters not only were more expensive, but they were over-sized and would not fit the filter housing. Thank you Supply House, I'm now a dedicated repeat customer.
CWS
Binghamton, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Filters arrived promptly.
Pk
Athens GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy