Shop Resideo Sale
Main product image of Merv 11 Replacement Media for 1410/2410/3410/4400
Magnifying glass
Hover image to zoom

Merv 11 Replacement Media for 1410/2410/3410/4400

Brand:
Aprilaire
SKU:
410
Rating:
(116)
Q&A:
(0)
Merv 11 Replacement Media for 1410/2410/3410/4400
Magnifying glass
Hover image to zoom
$70.76 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Used With
Model 3410, Model 4400, Model 2410, Model 1410
Product Highlight: Material
Synthetic

Description

–
Aprilaire 410 Air Filters helps keep your HVAC equipment running at peak efficiency.

Features:
  • Aprilaire 410 Air Filters fit the Aprilaire Model 1410, 2410 and 3410 Air Purifier
  • High-efficiency MERV 11 rating
  • Genuine Aprilaire Self-Seal #410 ensures the best performance
  • Change Aprilaire 410 Air Filters once a year

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

11

Size:

16" x 25"

Used With:

Model 3410

Model 4400

Model 2410

Model 1410

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
CURRENT ITEM
Product Image of Merv 11 Replacement Media for 1410/2410/3410/4400
Merv 11 Replacement Media for 1410/2410/3410/4400
SKU: 410
(116)
Synthetic
Replacement Filter
11
16" x 25"
Synthetic
Media Filter
11
16" x 28" x 4"

You May Also Need

Merv 13 Replacement Media for 1410/2410/3410/4400
SKU: 413-APR
Aprilaire

Product Reviews

4.92 out of 116 reviews
100% would recommend this product
4.92
out of 116 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
4%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Shipping was quick,

I got what I wanted. Supply House was quick on the delivery. Shipping/packaging was wrapped with bubble and other protection. Well done! I will shop here again for sure. Highly recommended for people to try this vendor. -James
VS

Most Liked Negative Review

i would buy this product again

i have to change the filter every 3 months.maybe because i have pets. it would be good to get a senior discount .
Showing 1-10 of 116 reviews

I would buy this product

I use these filters for my HVAC system. Very easy to replace.
FilterLady
GA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product every year from you since we had our new!

Great product good price!
Jax
North Chili NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use it again and again

it is great
Butch
Mason Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Perfect fit for my furnace
Twins Fan
Volga SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent OEM replacement media!

Great product selection, price, and shipping.
Alex
Houston, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must buy

The filter is the only type I'm able to use in the furnace. You just can't purchase anywhere. Upon my Google search I was able to buy it from Supply House. Been purchasing it for over 5 years. Pleased overall.
MimB
West Chester OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filters

Ordered and delivered in 2 days fantastic
Bill
Rockford Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire is the best

Stop using 1" media
Shane
Fruita CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speedy Delivery

I've been ordering from SupplyHouse for years and I've never had a problem. Their customer service department is very friendly and professional and their delivery is very quick!
Kim
Old Bridge, NJ
3 years ago
Was this review helpful to you?

Having purchasing this for awhile!

I use the filter for my furnace. It's the only one that fits. Moved here over four years ago and discovered that you just can't get filter at your local hardware store. So I googled the item number and that's how I found Supply House. It's a costly filter, but I only change it twice a year. Overall it does the job.
Rom01
West Chester, Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy