Apply to be a TradeMaster!
Main product image of 13" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom

13" UVC Germicidal Replacement Lamp

SKU:
46632513
Rating:
(2)
Q&A:
(0)
13" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom
$97.47 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13"

Description

–
These UVC Germicidal lamps are designed for Field Controls' UV-Aire portable and in-duct models.

Specs

–
Size:

13"

Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 13" UVC Germicidal Replacement Lamp
13" UVC Germicidal Replacement Lamp
SKU: 46632513
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Just as expected
Sal
New york
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue buying this product.

Easy installation, thank you.
Bob
San Antonio, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy