Apply to be a TradeMaster!
Main product image of 16" x 25" Charged Media Air Filter
Magnifying glass
Hover image to zoom

16" x 25" Charged Media Air Filter

SKU:
FC200E1029
Rating:
(302)
Q&A:
(7)
16" x 25" Charged Media Air Filter
Magnifying glass
Hover image to zoom
$55.57 each
In Stock
In Stock
Get 61 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
13 MERV Rating

Description

–

Highly-Efficient and Compatible: The replacement air filter is compatible with Honeywell 16 in. X 25 in. F100 and F200 Media Air Cleaners, as well as most competitive-brand air cleaners. A high-efficiency performer, it helps filter as much as 97% of 3.0-10.0 microns in the air that passes through it.


Specifications

  • MERV Rating: MERV 13
  • Static Pressure Drop: 0.28 in wc at 500 FPM
  • Energy Star Certified: No
  • Product Height: 16 in
  • Product Length: 25 in
  • Product Width: 4.38 in
  • Air Cleaner Filter Type: Disposable

Specs

–
Product Type:

Media Filter

Size:

16" x 25"

MERV:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

16" x 20" Charged Media Air Filter
SKU: FC200E1003
Honeywell Home

Product Reviews

4.92 out of 302 reviews
99% would recommend this product
4.92
out of 302 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Genuine HONEYWELL Brand Filter!

I don't want generic filters, which everybody and his brother seems to want to trick me into buying. I want the brand name OEM Honeywell filter that my A/C system specs, and this is it. SupplyHouse was great. The filters themselves aren't that spectacular, for the money. My Honeywell F200 Media Air Cleaner always has trouble accepting the filter, with it getting "stuck" and jammed, and frequently the flimsy cardboard of the filter ends up getting bent, thereby allowing air to bypass the filter, defeating its purpose! This is frustrating. I have to say I'm not terribly impressed with the overall quality of the Honeywell air cleaning equipment we specified for our A/C systems.
VS

Most Liked Negative Review

Probably not

I have ordered these filters in the past and have been really happy with them. This time I ordered three filters. Two filters came wider than the specifications, which is harder for them to fit into the furnace. I was sent one replacement. It arrived with pushed down on one side. It will not fit, because it is deformed. I am not going to call and complain about this again, because your employee does not want to help me. The person acted like I was a criminal, when I called to tell them about your product problems.
Showing 1-10 of 302 reviews

Good filter

Great people fast delivery !
Km
Saratoga ny
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Outstanding customer service and support..
Jim
League City TX
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good Product, Fair Price

Provides strong air filtration for my entire home.
JRG
New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product at a Fair Price

I have used this product for over 7 years. It provides good filtration at a fair price.
JRG
New Jersey
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, already have

Competitive price, easy ordering and unbelievable rapid delivery
JG
Seattle, WA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable filter source

Excellent service, arrives just a few days later, quality furnace / cooling system filters
PG
Northern VA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell HVAC Air Filter

The product is well constructed and of higher quality than non-brand/generic options available. I have been using Honeywell brand for several years and have been satisfied with my indoor air quality.
Joe
Newtown, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably not

I have ordered these filters in the past and have been really happy with them. This time I ordered three filters. Two filters came wider than the specifications, which is harder for them to fit into the furnace. I was sent one replacement. It arrived with pushed down on one side. It will not fit, because it is deformed. I am not going to call and complain about this again, because your employee does not want to help me. The person acted like I was a criminal, when I called to tell them about your product problems.
Sally
Janesville wi
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid filters

I have used these filters for over 5 years. The only issue I have had with them is Supply House used to always use the original boxes the containers arrived in from Mexico - they were very good boxes. Then they started to use their own boxes and two years in a row the filters arrived damaged because the boxes were flimsy. Supply House replaced those that were not usable and I kept the ones I could reshape and use. Service was outstanding!
squarerigger
Goose Creek, SC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought for many years from them.

I always get good quick service with Supply House.
Popeye
North Dakota
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: All- Does an air filter become less effective over time? I.E. ...in addition to putting strain on the air handler, will more particles pass through the filter? My filters are quite dirty after 12 months, wondering if I should be replacing more frequently. Thanks, ~Todd

Asked by Todd 11 years ago

Add your answer

* Required Field
-

Dirty filters cause the blower motor to draw more current, increasing your electric bill, and increasing the internal temperature of the blower motor, which can cause early blower motor failure. If you have to pay someone to replace the blower motor, it will cost you plenty! Do yourself a financial favor and change the filter more often. Leo Hogard

Was this review helpful to you?
-

The company that services my unit recommends replacing the filters every six months.

Was this review helpful to you?

Q: What is the exact width of these filters?

Asked by Jeff 11 years ago

Add your answer

* Required Field
-

air filter is 4 and 5/16 inches wide. Michael L. Samuels

Was this review helpful to you?

Q: The fractional efficiency rating listed are not consistent with MERV 13. Which one is right?

Asked by morf 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Depends on the filter rack its going into, this is for certain models of Honeywell filter racks.

Was this review helpful to you?

Q: What is the difference between a "Charged Media Air Filter" and a "Media Air Filter" by Honeywell (20x20)? Will one put more of a strain on my air handler over another?

Asked by BleieRicks 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A charged media filter has an electrostatic charge applied to it at the factory. This charge does help with air filtration. According to the manufacturer, pressure drop or restricted air flow across any filter is what can impact the HVAC system. An electrostatic charge by itself should not reduce or impact air flow.

Was this review helpful to you?
-

Upon researching the media filters, I found out a big difference is the SERR rating. The Charged is a better SERR rating. The one I purchased is a SEER 13. Upon researching the question found the following: Whole House Air Cleaners mount between a furnace and the return air duct to capture airborne particles such as dust, pollen, bacteria, dander, spores, etc. Their performance is measured in terms of efficiency at trapping micron-sized particles. Removing a higher percentage of contaminants from the air may reduce the incidence of associated illnesses and allergy and asthma symptoms. GoodMedia air filters are the basic models, capable of capturing particles down to 1.0 micron size. Includes Honeywell F100 series: 16 <http://www.allergybegone.com/honeywell-f100f1004-whole-house-air-cleaner.ht ml> " x 20", 16 <http://www.allergybegone.com/honeywell-f100f1012-whole-house-air-cleaner.ht ml> " x 25", 20 <http://www.allergybegone.com/honeywell-f100f1020-whole-house-air-cleaner.ht ml> " x 20", 20 <http://www.allergybegone.com/honeywell-f100f1038-whole-house-air-cleaner.ht ml> " x 25". BetterElectrostatic media filters are even more effective. They use electrostatically charged fibers to capture smaller particles. Includes Honeywell F200 series: 16 <http://www.allergybegone.com/honeywell-f200e1003-whole-house-air-cleaner.ht ml> " x 20", 16 <http://www.allergybegone.com/honeywell-f200e1029-whole-house-air-cleaner.ht ml> " x 25", 20 <http://www.allergybegone.com/honeywell-f200e1011-whole-house-air-cleaner.ht ml> " x 20", 20 <http://www.allergybegone.com/honeywell-f200e1037-whole-house-air-cleaner.ht ml> " x 25". Hope this helps.

Was this review helpful to you?

Q: How thick is 20" x 25" Charged Media Filter? Can I use this filter in place for FC100A1037?

Asked by Homeowner_diy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The FC200E1037 filter measures 4-3/8" thick. You can use it in place of an FC100A1037 filter.

Was this review helpful to you?
- Filter shoppper

I called alot places, it turns out that Honeywell stopped making the MERV13 for FC100A1037 filter and replaced it with the FC200E1037, which is also MERV13. If you are purchasing the FC200E1037, it should be exactly the same as the FC100A1037 MERV13. I have noticed the dimensions and measurements to be the same.

Was this review helpful to you?

Q: RE FC200E1011 W IS THIS FILTER 4" OR 5" THICK ?

Asked by ROBEAR 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The filter measures between 4" and 5" thick (4-3/8" to be more precise).

Was this review helpful to you?
- Another PexSupply Customer

4 3/8" thick

Was this review helpful to you?
- Another PexSupply Customer

The C200E filter is 4 1/2" thick. Rick

Was this review helpful to you?
- Another PexSupply Customer

Hello,The filter we purchased number is FC200E1029 and it is 4.5 inches.....wide....

Was this review helpful to you?
- Another PexSupply Customer

Thanks for the reminder to change mine. They are slightly more than 4 3/8".

Was this review helpful to you?
- Another PexSupply Customer

My meaurement of the filter shows 4 1/2 " .

Was this review helpful to you?

Q: Need for Honeywell f25 air filter 20x20x5 is this one 5 inch wide and what is the merv number?

Asked by Karen 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The FC200E1011 measures 4-3/8" wide and is rated MERV 13.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy