Apply to be a TradeMaster!
Main product image of 16x25 Replacement Media Air Filter
Magnifying glass
Hover image to zoom

16x25 Replacement Media Air Filter

SKU:
POPUP1625
Rating:
(129)
Q&A:
(3)
16x25 Replacement Media Air Filter
Magnifying glass
Hover image to zoom
$52.29 each
In Stock
In Stock
Get 43 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
11 MERV Rating

Description

–
Specifications
  • Description: 16X25 Media Air Filter
  • Application: Replacement Filter
  • Dimensions (in): 16 in. x 25 in.
  • Type: Media Air Cleaner
  • Used with: F100B1016, F100F1012, F100F2002, F150E1026 AND F200E1029 FC100C1009

Specs

–
Product Type:

Media Filter

Size:

16" x 25"

MERV:

11

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
16" x 25" x 5" MERV 11  - Replacement Media (FCRM11-1625)
SKU: 46568500

You May Also Need

16" x 28" x 6" Replacement Filter for Space-Guard model 401
SKU: POPUP2400
Honeywell Home

Product Reviews

4.82 out of 129 reviews
98% would recommend this product
4.82
out of 129 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
8%
3 star
1%
2 star
1%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Excellent product[...]

I used this product to replace a water damaged filter in my basement! This filter works great and was easy to install! I am not a professional and I installed it myself!
VS

Most Liked Negative Review

I would not buy this product again

This filter was supposed to be an exact replacement to fit a honeywell F100F 2010, not even close. Filter is physically way to big, it will cost too much to ship back. If you are looking for a popup 2025 to it this housing, buyer beware.
Showing 1-10 of 129 reviews

I buy this product twice a year!

Filters for my HVAC Units
Dick
Highland Park, Il
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best place to buy replacement filters

The filters always arrive quickly & are always in stock
miss shopper
greenwich ct
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been using for over 10 years

I replace my filters every 6 months, have been using them for over 10 years. SupplyHouse has been a reliable vendor.
Dave
Reston
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used this product for at least 10 years

Supply House has been sufficient in delivering this product for almost ten years. Each time I order it their price has always been the lowest. I appreciate the great customer service they provide. My last order was received the day after I ordered them.
No nickname
Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

It has been difficult to find the filter I needed. Someone shared this website with me and I found it at a very reasonable price.
Happy shopper
Newnan, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well done

As usual service was very prompt.
Larry
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fast Service

I always order from supply house my order comes quickly Best service for all your HVAC needs
Miss shopper
Greenwich Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A well constructed filter

Received within 24 hours, fit fine.
Old School
Rahway NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

Good value and quality product.
six pack
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and good product

attic furnace. Easy to install
Jimbo
La Jolla, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I pulled out a 16x20 16x25 pop up filter that looks exactly the same as photo above. I went to home depot to buy a new filter and could find a filter that was similar in width. the filter I bought to replace the pop up filter is a white cardboard'ed filter that reads: 16x25x4 fits most boots including 16x25x4 and 16x25x5. does not fit Honeywell trueClean air cleaners. model # - cf200d1625. will this filter work in my furnace?!?

Asked by Terry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Those filters are model sepcific and that is not designed for the cf200d1625

Was this review helpful to you?

Q: Are these new or restored?

Asked by Krish 12 years ago

Add your answer

* Required Field
-

Definitely new

Was this review helpful to you?

Q: How thick is this filter. What is the merv?

Asked by Dan 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Another PexSupply Customer

Sure thing. It is 5" thick with a MERV of 11. Thanks, Rich.

Was this review helpful to you?
- Another PexSupply Customer

The total thickness of the filter is 5 1/8 inches. The width of the tracks in which it glides is 4 ¾ inches. Its merv is 11. Regards, Peter _____

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy