Apply to be a TradeMaster!
Main product image of 20" x 25" x 6" Replacement Media Air Filter
Magnifying glass
Hover image to zoom

20" x 25" x 6" Replacement Media Air Filter

SKU:
POPUP2025
Rating:
(129)
Q&A:
(3)
20" x 25" x 6" Replacement Media Air Filter
Magnifying glass
Hover image to zoom
$52.29 each
In Stock
In Stock
Get 78 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19-15/16" x 24-3/8" x 5-21/64"
Product Highlight: MERV
11 MERV Rating

Description

–
Size: 19-15/16" x 24-3/8" x 5-21/64".

Specifications:
  • Application: Replacement Filter
  • Nominal Dimensions (in): 20" x 25" x 6"
  • Actual Dimensions (in): 19-15/16" x 24-3/8" x 5-21/64"
  • Used with: F100B1032, F100F2010, F100F1038, F150E1034 AND F200E1037 REPLACES FC100C1017

Specs

–
Product Type:

Media Filter

Size:

19-15/16" x 24-3/8" x 5-21/64"

MERV:

11

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
16" x 25" x 5" MERV 11  - Replacement Media (FCRM11-1625)
SKU: 46568500

You May Also Need

24V General Purpose Relay with DPDT Switching, R8222D1014
SKU: R8222D1014
Resideo

Product Reviews

4.82 out of 129 reviews
98% would recommend this product
4.82
out of 129 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
8%
3 star
1%
2 star
1%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Excellent product[...]

I used this product to replace a water damaged filter in my basement! This filter works great and was easy to install! I am not a professional and I installed it myself!
VS

Most Liked Negative Review

I would not buy this product again

This filter was supposed to be an exact replacement to fit a honeywell F100F 2010, not even close. Filter is physically way to big, it will cost too much to ship back. If you are looking for a popup 2025 to it this housing, buyer beware.
Showing 1-10 of 129 reviews

I buy this product twice a year!

Filters for my HVAC Units
Dick
Highland Park, Il
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best place to buy replacement filters

The filters always arrive quickly & are always in stock
miss shopper
greenwich ct
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been using for over 10 years

I replace my filters every 6 months, have been using them for over 10 years. SupplyHouse has been a reliable vendor.
Dave
Reston
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used this product for at least 10 years

Supply House has been sufficient in delivering this product for almost ten years. Each time I order it their price has always been the lowest. I appreciate the great customer service they provide. My last order was received the day after I ordered them.
No nickname
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

It has been difficult to find the filter I needed. Someone shared this website with me and I found it at a very reasonable price.
Happy shopper
Newnan, GA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well done

As usual service was very prompt.
Larry
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fast Service

I always order from supply house my order comes quickly Best service for all your HVAC needs
Miss shopper
Greenwich Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A well constructed filter

Received within 24 hours, fit fine.
Old School
Rahway NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

Good value and quality product.
six pack
San Diego, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and good product

attic furnace. Easy to install
Jimbo
La Jolla, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I pulled out a 16x20 16x25 pop up filter that looks exactly the same as photo above. I went to home depot to buy a new filter and could find a filter that was similar in width. the filter I bought to replace the pop up filter is a white cardboard'ed filter that reads: 16x25x4 fits most boots including 16x25x4 and 16x25x5. does not fit Honeywell trueClean air cleaners. model # - cf200d1625. will this filter work in my furnace?!?

Asked by Terry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Those filters are model sepcific and that is not designed for the cf200d1625

Was this review helpful to you?

Q: Are these new or restored?

Asked by Krish 12 years ago

Add your answer

* Required Field
-

Definitely new

Was this review helpful to you?

Q: How thick is this filter. What is the merv?

Asked by Dan 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Another PexSupply Customer

Sure thing. It is 5" thick with a MERV of 11. Thanks, Rich.

Was this review helpful to you?
- Another PexSupply Customer

The total thickness of the filter is 5 1/8 inches. The width of the tracks in which it glides is 4 ¾ inches. Its merv is 11. Regards, Peter _____

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy