Apply to be a TradeMaster!
Main product image of 17" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom

17" UVC Germicidal Replacement Lamp

SKU:
46632517
Rating:
(0)
Q&A:
(0)
17" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom
$98.91 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
17"

Description

–
These UVC Germicidal lamps are designed for Field Controls' UV-Aire portable and in-duct models.

Specs

–
Size:

17"

Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
20" x 25" x 6" Replacement Media Air Filter
SKU: POPUP2025
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy