Apply to be a TradeMaster!
Main product image of DUO-16/120V Healthy Home Duo Air Purification System
Magnifying glass
Hover image to zoom

DUO-16/120V Healthy Home Duo Air Purification System

SKU:
46648804
Rating:
(2)
Q&A:
(0)
DUO-16/120V Healthy Home Duo Air Purification System
Magnifying glass
Hover image to zoom
46648804 has been discontinued
Discontinued February 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
DUOX-16/120 16" HVAC UVC/PCO Air Purifier, 120V
SKU:602618121
(0)
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Tue, Oct 6
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v

Description

Protect your HVAC system, home and family with an ozone free Duo Air Purification System, which features PROCell™ photocatalytic oxidation and AirFresh™ carbon odor absorption technologies. Field Controls’ Duo air purification systems are proven IAQ solutions that are ozone free, have 6 patents, are compact and easy to install. The Duo combines PRO-CELL and AirFresh technologies for optimal whole house air purification by neutralizing airborne pathogens, deconstructing volatile organic compounds, and reducing odors in any home.

Features:
  • PRO-Cell™ is an exclusive Photo-Reactive Oxidation process that transforms the odors and volatile organic compounds (VOCs) into harmless, odorless water vapor and carbon dioxide.
  • AirFresh™ Carbon Odor Absorption uses activated carbon technology to trap VOCs and reduce odors.
  • Powerful UVC germicidal light eliminates airborne bacteria, viruses, mold and fungi.
  • Twist-n-Lock™ safety switch turns the unit off when replacing the lamp. (UV16 ballast head models)
  • 2 year lamp life efficiency


Homeowner Benefits
  • Purifies Indoor Air
  • Removes 80% of VOCs
  • Eliminates 93.6% of germs
  • Neutralizes 88% of odors
  • Increases Efficiency & Reduces AC costs
  • Keeps A-coil free of fungi, mold & toxic organics
  • Allows AC to run more efficiently
  • Greatly reduces maintenance costs

Contractor Benefits:
  • Fast & Simple to install
  • No additional parts required
  • 5 models: Three 24v and two 120v
  • Twist-n-Lock built-in safety switch (UV16 ballast head models)
  • Easy lamp replacement
  • Compatible with galvanized duct work and duct board systems

Specs

Product Type:

UV Air Purifier

Voltage:

120v

Max Airflow (CFM):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of DUO-16/120V Healthy Home Duo Air Purification System
DUO-16/120V Healthy Home Duo Air Purification System
SKU: 46648804
(2)
20" X 25" Media Air Filter
SKU: FC100A1037

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality Product

Well manufactured and easy install.
Blackdog
Kalamazoo, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Easy installation and works exactly as advertised.
Matt
Big Flats, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?