Apply to be a TradeMaster!
Main product image of TRIO-1000P Portable Air Purifier
Magnifying glass
Hover image to zoom

TRIO-1000P Portable Air Purifier

SKU:
46650000
Rating:
(0)
Q&A:
(0)
TRIO-1000P Portable Air Purifier
Magnifying glass
Hover image to zoom
$830.00 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
The Trio Portable includes multi-stage filtration and PRO-Cell™ Technology odor and VOC reduction. The Trio Portable is ideal for homes and offices without forced air ductwork or for extra protection in any room.
The Trio includes four stages of filtration to ensure your air is clean. The pre-filter collects particles as small as 5.0 microns*, while two layers of charcoal activated filters remove odors and smoke. The final stage of filtration is a hospital grade HEPA filter that traps tiny microscopic particles as small as 0.3 microns such as dust, dander, and pollen.
Bacteria, viruses, mold, and fungi are neutralized or inactivated by a high output UVC germicidal lamp with 150 times the UV intensity of the sun. The patented PRO-Cell™ grid magnifies the power of the UV lamp making the Trio Portable one of the most powerful air purifiers on the market.
Fresh air exits the Trio Portable, after it passes through 722 square inches of Titanium infused PRO-Cell™. The patented PRO-Cell™ Technology transforms odors, smoke, and volatile organic compounds (VOCs) into fresh healthy air.

Features:
  • Four stages of filtration, including HEPA, trap dust, dander, pollen and other airborne particles.
  • High intensity UVC germicidal lamp neutralizes and reduces airborne mold, bacteria and viruses.
  • PRO-Cell™ catalytic grid transforms odors and VOCs into fresh, breathable air.
  • Advanced electronics monitor and communicate system operation.
  • VOC sensor automatically increases the fan speed when harmful gases are present.


Applications
    Home or Office Healthcare environments Print Shops Salons Fabric & Carpet Stores

Specs

–
Product Type:

UV Air Purifier

Max Airflow (CFM):

265

Voltage:

120v

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
CURRENT ITEM
Product Image of TRIO-1000P Portable Air Purifier
TRIO-1000P Portable Air Purifier
SKU: 46650000
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy