Apply to be a TradeMaster!
Main product image of DUO-16/24V Healthy Home Duo Air Purification System
Magnifying glass
Hover image to zoom

DUO-16/24V Healthy Home Duo Air Purification System

SKU:
602618241
Rating:
(0)
Q&A:
(0)
DUO-16/24V Healthy Home Duo Air Purification System
Magnifying glass
Hover image to zoom
$426.91 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Protect your HVAC system, home and family with an ozone free Duo Air Purification System, which features PROCell photocatalytic oxidation and AirFresh carbon odor absorption technologies. Field Controls' Duo air purification systems are proven IAQ solutions that are ozone free, have 6 patents, are compact and easy to install. The Duo combines PRO-CELL and AirFresh technologies for optimal whole house air purification by neutralizing airborne pathogens, deconstructing volatile organic compounds, and reducing odors in any home.

Features:
  • PRO-Cell is an exclusive Photo-Reactive Oxidation process that transforms the odors and volatile organic compounds (VOCs) into harmless, odorless water vapor and carbon dioxide.
  • AirFresh Carbon Odor Absorption uses activated carbon technology to trap VOCs and reduce odors.
  • Powerful UVC germicidal light eliminates airborne bacteria, viruses, mold and fungi.
  • Twist-n-Lock safety switch turns the unit off when replacing the lamp. (UV16 ballast head models)
  • 2 year lamp life efficiency


Homeowner Benefits
  • Purifies Indoor Air
  • Removes 80% of VOCs
  • Eliminates 93.6% of germs
  • Neutralizes 88% of odors
  • Increases Efficiency & Reduces AC costs
  • Keeps A-coil free of fungi, mold & toxic organics
  • Allows AC to run more efficiently
  • Greatly reduces maintenance costs

Contractor Benefits:
  • Fast & Simple to install
  • No additional parts required
  • 5 models: Three 24v and two 120v
  • Twist-n-Lock built-in safety switch (UV16 ballast head models)
  • Easy lamp replacement
  • Compatible with galvanized duct work and duct board systems

Specs

–
Max Airflow (CFM):

2000

Voltage:

24V

Product Type:

UV Air Purifier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
CURRENT ITEM
Product Image of DUO-16/24V Healthy Home Duo Air Purification System
DUO-16/24V Healthy Home Duo Air Purification System
SKU: 602618241
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy