Apply to be a TradeMaster!
Main product image of UV-14.5FM Flex Mount UV
Magnifying glass
Hover image to zoom

UV-14.5FM Flex Mount UV

SKU:
60540001002
Rating:
(0)
Q&A:
(0)
UV-14.5FM Flex Mount UV
Magnifying glass
Hover image to zoom
$128.84 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Wattage
17 Watts

Description

–
UV-Aire FlexMountUV products offer flexibility and fast installation. Breathe pure air while reducing AC maintenance costs and increasing AC efficiency.
FlexMountUV products take up half the space of traditional UV units, yet they deliver powerful UV light that irradiates bacteria, mold and spores. Not only do they make indoor air pure, FlexMountUV systems help keep the AC A-coil clean of mold and organic material so it runs more efficiently, reducing AC running and maintenance costs. Four models to fit any need.
The FlexMountUV lines uses the energy from a specially designed, high-intensity UVC germicidal lamp to reduce microorganisms in indoor air as is passes through the HVAC system. When installed near the HVAC A-coil, FlexMountUV helps keep the coil free or mold allowing the AC to run at optimal efficiency. FlexMountUV requires very little maintenance and costs pennies a day to operate.

Features:
  • Mounts with heavy-duty magnet or snap-off bracket
  • 180 degree articulating bracket
  • Twin and single tube designs
  • UV shield to protect wiring


Benefits:
  • Neutralizes and reduces airborne bacteria, mold and viruses
  • Keeps AC A-coil clean for optimal efficiency
  • Nearly maintenance free
  • Installs in minutes

Specs

–
Voltage:

24V

Wattage:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of UV-14.5FM Flex Mount UV
UV-14.5FM Flex Mount UV
SKU: 60540001002
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy