Apply to be a TradeMaster!
Main product image of 14.5" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom

14.5" UVC Germicidal Replacement Lamp

SKU:
84020001000
Rating:
(1)
Q&A:
(0)
14.5" UVC Germicidal Replacement Lamp
Magnifying glass
Hover image to zoom
$83.13 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These UVC Germicidal lamps are designed for Field Controls' UV-Aire portable and in-duct models.

Specs

–
Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 14.5" UVC Germicidal Replacement Lamp
14.5" UVC Germicidal Replacement Lamp
SKU: 84020001000
(1)

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

UV lightbulb replacement

Pros: Supply House had hard to find replacement bulbs. Kept me updated as to shipment dates. Cons: Items were out of stock for over a month. More expensive.
FLhomeowner
Central Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy