Apply to be a TradeMaster!
Main product image of FAVC Fresh Air Ventilation Control w/ Enthalpy & Temp
Magnifying glass
Hover image to zoom

FAVC Fresh Air Ventilation Control w/ Enthalpy & Temp

SKU:
602600100
Rating:
(1)
Q&A:
(0)
FAVC Fresh Air Ventilation Control w/ Enthalpy & Temp
Magnifying glass
Hover image to zoom
$185.25 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Specs

–
Product Type:

System Controller

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of FAVC Fresh Air Ventilation Control w/ Enthalpy & Temp
FAVC Fresh Air Ventilation Control w/ Enthalpy & Temp
SKU: 602600100
(1)

You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Working after trying 3rd replacement

This is the 3rd replacement I received the other 2 FAVC's were defective. The first one turned on the air handler every 10 minutes. The 2nd one had a faulty loose connection to the board on the outdoor sensor terminals so it was flashing on/off. I had to contact Field Controls to tell them of my issue with the first unit they said the item was defected and to return back to them. Supply house was nice of enough with the return and I had no problems getting a replacement. So far the 3rd FAVC has worked with no issues. If it doesn't work I will have to get a refund.
Andy
Orange County
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?