Apply to be a TradeMaster!
Main product image of 6" Fresh Air Damper w/ Healthy Home System Control Plus
Magnifying glass
Hover image to zoom

6" Fresh Air Damper w/ Healthy Home System Control Plus

SKU:
FAS-6
Rating:
(0)
Q&A:
(0)
6" Fresh Air Damper w/ Healthy Home System Control Plus
Magnifying glass
Hover image to zoom
FAS-6 has been discontinued
Discontinued October 28, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
6" Fresh Air Damper
SKU:FAD-6
(0)
Order by 6PM, receive 16 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
6"

Description

–
FAS (Fresh Air System) - The Fresh Air Damper is connected to the outside via duct and an intake air hood. It is then connected to the central HVAC system return. A Healthy Home System Control (HHSC+) is programmed to open the control on a schedule in conjunction with the central fan. The HHSC+ can also be connected to the 24v (FSE) Flue Sentinel Damper control and will open when the flue damper is open. As outside air enters the system through the damper, it is mixed with conditioned air and distributed throughout the house via the central ductwork. The Fresh Air Damper is closed when the HHSC+ signals that ventilation demands are satisfied or the call for fire has ended. It can also be closed manually from the HHSC+.

Model FAS-6 Includes:
Healthy Home System™ Control:
  • Fan/Vent ON and OFF delay settings.
  • 1-199 minutes in 1 minute increments.
  • Unlimited setting for ON and OFF.
  • 24V
  • 0.07 Amp
  • FAD Fresh Air Damper:
    • Motorized.
    • Stainless steel.
    • Power open/close in 15 sec. increments.
    • Fits 6" duct or pipe.
    • 24V
    • 3 Watts
  • Specs

    –
    Size:

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm