Apply to be a TradeMaster!
Main product image of 200° Gas Spillage Sensing Switch w/ Manual Reset
Magnifying glass
Hover image to zoom

200° Gas Spillage Sensing Switch w/ Manual Reset

SKU:
GSK-4
Rating:
(1)
Q&A:
(0)
200° Gas Spillage Sensing Switch w/ Manual Reset
Magnifying glass
Hover image to zoom
$48.70 each
In Stock
In Stock
Get 10 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Application: Gas-fired mV or 24VAC, where slower response time is a requirement

Before and after adding this safety control on existing appliances, an installation inspection in accordance with the National Fuel Gas Code 54, Z223.1 Appendix H should be performed and a combustion analysis is recommended to determine the operating condition of the appliance.

Designed for use on residential and light commercial millivolt or 24 VAC gas furnaces, boilers and water heaters. Generally used with sidewall venting applications.
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
You May Also Need

6" Double Acting Gas Draft Regulator
SKU: 6-MG1
Field Controls

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worth it.

I am using it with my Weil-McLain 45 SPDN and so far all okay.
Michael K.
New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?