Apply to be a TradeMaster!
Main product image of 7" Double Acting Gas Draft Regulator
Magnifying glass
Hover image to zoom

7" Double Acting Gas Draft Regulator

SKU:
7-MG1
Rating:
(3)
Q&A:
(0)
7" Double Acting Gas Draft Regulator
Magnifying glass
Hover image to zoom
$141.64 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"

Description

–
A double-acting control for gas-fired furnaces and boilers is widely used for conversion burner installations, gas draft-induced appliance operation with mechanical draft inducers, or sidewall power venters. It is also recommended for use on gas atmospheric appliances where a draft hood cannot be installed, and can improve combustion stability and draft on many gas atmospheric installations with venting problems.

The MG-1 provides precise, accurate control of drafts at levels higher than permitted by a standard draft diverter, which is a frequent requirement with gas. Because it is double-acting, it opens out to relieve positive vent system pressures as low as .01". Draft adjustments using weights are simple and accurate from .01" to .1".

Recommended Pipe Sizes
  • Nominal Capacity Sq. Inch: 38.5
  • Diameter:6-7
  • Circumference: 19 to 22

Specs

–
Size:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Double Acting Gas Draft Regulator
SKU: 6-MG1
Field Controls

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fix

Works great!
Seadog
Harveys Lake, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Use to regulate draft in newly installed ovens. Field Controls makes a great product at a reasonable price!
Phil
Hyattsville, MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

To induce a draft on some newly installed ovens. Field Controls makes a quality product at a reasonable price.
Phil
Hyattsville, MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy