Shop Resideo Sale
Main product image of 50,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube
Magnifying glass
Hover image to zoom

50,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube

SKU:
9859210FRU
Rating:
(20)
Q&A:
(0)
50,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube
Magnifying glass
Hover image to zoom
$1,047.05 each
In Stock
In Stock
Get 1 Mon, Nov 16

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–

50,000-275,000 BTU EZ Gas Pro Conversion Burner w/ 10" Air Tube

The EZ Gas Pro burner converts existing oil-fired boilers, furnaces, and water heaters to natural gas or propane at a fraction of the cost of replacing the appliance. This natural gas converter comes factory packed with combustion control and gas fuel train. Unlike other conversion burners, it does not require a refractory liner and fires with or without a combustion chamber. Proven in extensive boiler and furnace testing, these gas conversion burners meet the needs of residential gas burning applications.

Key Features & Benefits

  • Available in Capacities from 50,000 to 275,000 Btuh: Accommodates a wide range of residential heating needs
  • Dual Fuel Compatibility: Works with natural gas or propane gas
  • Maximum Supply Pressure: 14 inches w.c.
  • Minimum Supply Pressure: 5.0 inches w.c.
  • Manifold Pressure: 3.5 inches w.c.
  • Carlin 60200FR Microprocessor Control: Advanced electronic control with digital display for precise operation and easy adjustment of all burner parameters
  • 4 Second Trial for Ignition (TFI): Ensures rapid, reliable startup
  • 1.3 Second Flame Failure Response Time (FFRT): Provides rapid safety shutdown if flame is lost during operation
  • Pre-Purge and Post-Purge Cycles: Automatically clears combustion chamber of unburned gases before ignition and after shutdown
  • Serviceman Reset Protection: Locks out after three consecutive failed ignition attempts
  • Latch-Up After Three Consecutive Lockouts
  • Interrupted Duty Ignition: Allows for cycling operation to match heating demand
  • Recycle on Flame Failure: Automatically attempts re-ignition if flame is lost
  • 120 VAC, 60 Hz, 1-Phase Power: Standard residential electrical supply
  • Current Draw: Approximately 2.0 Amps
  • Limit Circuit Input: 120 VAC, 60 Hz
  • 1/15 HP Motor: 3450 RPM, 60 Hz for consistent combustion air delivery
  • 48 Frame, "M" Flange Motor: Standard motor mounting configuration
  • Fuel Valve Power: 120 VAC, 60 Hz
  • Carlin Model 41800 Solid State Electronic Ignition: Delivers 9,000 volts for instant spark ignition
  • 10-Inch Air Tube: Provides optimal combustion chamber insertion depth
  • Complete Kit with Diffuser Plates and Air Bands: Includes all necessary components for combustion tuning
  • Field-Drilled Gas Nozzle: Allows precise orifice sizing to match specific heating load requirements
  • Not Energy Star Rated

Compatibility & Requirements

This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.

This conversion burner requires a double-acting barometric damper and a vent spill switch, both available from Field Controls, to complete the installation safely and meet code requirements. Fuel supply pressure must fall between 5.0 inches w.c. minimum and 14 inches w.c. maximum for proper operation. The installer must drill the field-drilled orifice to the correct size based on the specific heating load and fuel type. Combustion analyzer readings must be taken and adjustments made to achieve optimal efficiency and safety.

Installation & Care

Remove the existing oil burner from the boiler or furnace. Install the double-acting barometric damper and vent spill switch in the flue system. Mount the EZ Gas Pro burner to the appliance using the existing burner mounting flange or adapter. Connect the gas supply line to the burner's gas inlet valve on the left side of the unit. Run electrical connections from the appliance's limit circuit to the burner control. Drill the field-drilled orifice to the size specified in the included burner selection guide based on your fuel type and required firing rate. Install the appropriate diffuser plate and air band combination. Adjust the air shutter and manifold pressure using properly calibrated combustion test equipment to achieve target CO2 or O2 levels and ensure safe, efficient combustion. Verify proper ignition and flame characteristics on startup. Perform annual maintenance including inspection of flame characteristics, verification of combustion settings, and cleaning of the burner air intake and combustion chamber.

What's Included

  • EZ Gas Pro conversion burner assembly with 10-inch air tube
  • Carlin 60200FR microprocessor control
  • Carlin Model 41800 solid state electronic ignition
  • Complete gas fuel train
  • Field-drilled gas nozzle
  • Diffuser plates (including 9-slot diffuser plate)
  • Air bands (A and B)

Frequently Asked Questions

Q: Does this conversion burner require a refractory liner to operate safely?
A: No, the EZ Gas Pro is designed to fire efficiently with or without a combustion chamber or refractory liner, simplifying installation and reducing conversion costs.

Q: What additional components must I purchase separately to complete the conversion?
A: You must purchase a double-acting barometric damper and a vent spill switch, both manufactured by Field Controls, to meet code requirements and ensure safe operation.

Specs

–
Product Type:

Burner

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

GSK-3, mV/24V Thermal Safety Switch - Manual Reset
SKU: 46086400
Field Controls

Product Reviews

4.85 out of 20 reviews
100% would recommend this product
4.85
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A must for switching from oil to gas

This burner came with everything you need, defuser plates, air bands, and gas nozzle that you just drill. Big fan of the primary control with the display, your able to adjust everything. Just follow the guidelines listed in the included book, then use your combustion analyzer for the rest. Please note you Must purchase a double acting barmometric damper, and a vent spill switch, both by field controls. Overall if you want to convert your oil boiler to gas, this is the burner for you.
VS

Most Liked Negative Review

Haven't installed it into the boiler yet but I did test it.

My main beef is that the gas line must enter on the left side. Another website said it was reversible so I bought it thinking that it was. Well, it is, if you're willing to void the warranty and modify it some. Real shame Carlin doesn't make feeding from either side easy! Carlin's orifice tube is pretty crude, Beckett looks to have a much better design for their orifice. The firmware in the controller makes you go into the setup mode in order to see the "Burn Time" (Valve on) hours. I'd rather that be available without having to enter the setup mode. Unless you have more than 3-4" of air tube insertion length be prepared for the motor to stick out an extra 6" more than the old oil burner. I'll be installing it into a Tarm 502 boiler now that my 30yr wait for natural gas service is over.
Showing 1-10 of 20 reviews

I m really happy using this product

The great thing about this product is that it makes the job very easy.
Gochman
North Bergen NJ
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Very easy fit. Easy set up. Works well customer happy! T ch support tool 2 min to answer
Dakota
Branson MO
12 months ago
Was this review helpful to you?

Great reliable burner with complete install package

I used this conversion burner as an exact replacement for an over 10 year old conversion burner. It was an exact replacement and was easy to install. Everything I needed was included and the shipping was fast (2 days)!
Rich
Manhasset, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy set up

Cooking maple syrup with a 2'x4' evaporator with a Devided Flat pan . I bought this so I can use the low pressure LP from the house's 1000 gal tank. It's working great. Exactly what I needed.
Airhead
Mich
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good deal

Change to diesel burner a this gas LP burner. And so happy. Work smooth and Quick heathing. My costumer happy and I to. Full recommend
Serva
Miami
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Company I work for..

I personally have installed over 15 of these burners and NEVER ( Knock wood) an issue. My only gripe is the gas inlet pipe should be designed to go left or right. If you alter this obviously you void the warranty. But it is one heck of a great burner quick and easy install.
Taino871
Northern New Jersey
2 years ago
Was this review helpful to you?

I would buy from Supply House again!

I bought a Carlin Ez Pro Burner 10". It's a really nice quality product. Everything you need is in the box! Includes 2 air bands A,B & 9 slot diffuser plate and a field drilled orifice which you have to drill. I haven't hooked it up yet but I'm sure it's fine. Shipping was very fast!
702 Fab
Roy, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought and installed. Works great saves me $$$

Don't forget your draft reg and spill switch to complete the install. Works great saves me money $$$.
Thunderbeard
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool to convert from oil to gas!!!

At $6 a gallon, fuel oil was no longer an option for me; I had seen the Carlin conversions, and figured It'd be a great way to convert without having all the work of putting in a new gas boiler. As I had propane in the house already, it wasn't too big of a deal to run a 3/4" black pipe leg off the main feed for the EZ Gas Pro. My Smith boiler was in great shape, so the whole conversion took me about a full day. The installation instructions were first rate, so it was easy for this guy to set it up and get her tuned up. Well done, Carlin. And supply house too, for your FAST shipping!!! I have 2 recommendations for improvements. 1st, offer a 8" tube, along with the 10" and 14" tube options. And 2nd, add a bung on the opposite side of the tube so you can install the gas valve optionally on the left or right side. Other than that, it is rock solid and keeping up quite warm.
Big Bob-O
Altamont, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

From oil heat to Gas heat does not get easier than this!

This coming March 4 2023 Bernie will be 5 years old. No problem works great! If you are a Good wrench its pretty much plug and play. I installed it my self. i am a Truck Auto mechanic class A. Saves you thousands of dollars because you can use your old boiler if it is in good condition. My boiler was only 12 years old. SupplyHouse.com is the best!!! Great price for that burner and they have people that know what they are doing. Price is so good i thought about buying a burner for spare lol. But Bernie is doing such a great job one is enough. I looked inside of the boiler with my remote camera everything is nice and clean because natural gas burns much cleaner than oil. Great burner Great Price Supply House Great company!
Ed.
Jamaica New York
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy