Apply to be a TradeMaster!
Main product image of 5" Oil Vent Damper
Magnifying glass
Hover image to zoom

5" Oil Vent Damper

SKU:
OVD-5
Rating:
(22)
Q&A:
(5)
5" Oil Vent Damper
Magnifying glass
Hover image to zoom
$342.82 each
In Stock
In Stock
Get 1 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Stainless Steel

Description

Benefits
  • Reduces heating bill
  • Improves efficiency
  • Increases comfort
  • Reduces off-cycle heat loss

Features
  • Available in sizes 4" 8"
  • Blocked vent safety switch included
  • Automatic power open/power close
  • Two internal safety switches
  • Flex seal provides self cleaning action
  • Hold open service switch
  • Stainless steel construction
  • CSA listed
    (Listed to UL-17 Standard and CSA B140.14)

Specs

Diameter (Inches):

5"

Material:

Stainless Steel

Application:

Air Quality

Features:

Automatic power open/power close

Shape:

Round

Switch:

Hold open service switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.41 out of 22 reviews
90% would recommend this product
4.41
out of 22 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
18%
3 star
5%
2 star
5%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Furnace Stays Warm All Day Now

I have been looking for this device for several years. Luckily, someone on an HVAC forum pointed me to PEX Supply and the Oil Vent Dampers. I had already done several things to improve efficiency, including upgrading my 40+ year old burner to a modern flame retention burner, installing a smaller nozzle, using a pressure shutoff valve on the nozzle, installing a heat manager, insulating all the heating pipes and insulating walls and roof much better during a renovation. I finally bought and installed two OVDs this fall. One for my domestic hot water heater, the other for my furnace, both of which are oil-fired. The difference was immediately felt in several areas: Our convectors upstairs used to liberate all their heat in about 30 minutes as the boiler would throw out much of its heat up the chimney within the hour after shutdown. With the OVD, the radiator stay warm up to 3 hours now. The house continues to heat up past the thermostat set temperature and will stay warm all night long now, for up to 12 hours without refiring the furnace. The basement, which used to be chilly, is now warm. I never realized how much heat we were losing through the barometric dampers before. With the OVDs installed, the basement stays warm and the heat exchanger/fan I have installed on the furnace flue can really heat the cellar now, long after the furnace shuts off. I expect that we will save a significant amount of oil this winter as a result of this marvelous damper technology. Installation was easy. My only minor issue was that the length of cable and the angle of the connector for the blocked safety vent switch could have been longer and adjustable to make a straight run instead of a bend in the BX cable. But no problem, really. The assembly itself is really well built, quality materials and works quickly and transparently. 3 seconds, it opens then the furnace fires up. After shutdown, about 3 minutes pass, and it closes, which takes 3-4 seconds. It's nearly silent, too. I can't imagine why this isn't installed on EVERY oil furnace, given the price of heating oil today. This is a must-have item for every oil heat system.
VS

Most Liked Negative Review

good idea but after 2 yrs needed to be fixed

thanks to the 4th review (cosmicthermos) I needed info on the ovd-6 stuck open. my unit would sometimes close after 3 min and other times after 30 min and other times after 1 hr. so I replaced the 220uf cap as suggested by cosmicthermos and it is working great now. It is a pain to do because you need to remove the ac motor to remove the defective surface mounted capacitor. I mounted the new 220uf @ 35v on the back side on the pc card to make it easier to replace incase it needs to be replaced again.
Showing 1-10 of 22 reviews

yes i would recomend to others

saving money on heating costs
rich
schocarie ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs modification

Less than two years in unit was failing to open all the way. This is on a system with two zones of low mass baseboard plus a domestic indirect so it does see many cycles. Inside the damper motor a plastic cam turns and once all the way open 3 switches get depressed before the burner can be activated. The tolerances don't really allow for any wear of the plastic. I tweaked It by swapping the cam 180degrees (it's symmetrical). I also modified the plastic support bracket to push the switches slightly closer to the turning cam. Hopefully that holds up until I can get this client to do a hybrid air to water heat pump and just have the existing oil boiler as backup. This device saves significant oil. That's for sure. It has already paid for itself but I 'd like a little better engineering in it
JR3 Home Perfromance
Amsterdam NY
6 years ago
Was this review helpful to you?

good idea but after 2 yrs needed to be fixed

thanks to the 4th review (cosmicthermos) I needed info on the ovd-6 stuck open. my unit would sometimes close after 3 min and other times after 30 min and other times after 1 hr. so I replaced the 220uf cap as suggested by cosmicthermos and it is working great now. It is a pain to do because you need to remove the ac motor to remove the defective surface mounted capacitor. I mounted the new 220uf @ 35v on the back side on the pc card to make it easier to replace incase it needs to be replaced again.
syncmaster
ny
8 years ago
Was this review helpful to you?

No more Heat Getting Sucked Out of the House on Windy Days

Noticed the difference on the first windy day!!
Longisland 1
Longisland, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Effective for what it is

Wired it up with the primary controller for an oil burner, call for heat, it opens up, burner starts. Simple. However the amount of time it takes to close is a little to long in my opinion, should be adjustable.
Dan the HandyMan
Webster, ma
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performing well

Performing as expected so far. Installed on boiler, hydronic baseboard heat with tankless coil. Basement is warmer, less damp already and it's early in the heating season (not much demand for heat). Even the 1st level floor is warmer. Hopefully will see noticeable fuel oil savings. Using in conjunction with IntelliCon-HW+ Hydronic Heating System Fuel Economizer that I installed a few years ago which I also recommend. Always great speedy service from SupplyHouse at a great price.
Dutchman
Millbrook, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damper Closing Solution

Yes, Field Controls won't talk to you if you have a problem. The capacitor, if functioning will allow the damper motor to close the vent properly. However if it does not, it is simple to repair the unit by replacing the "Can" capacitor with the black stripe that shows negative polarity with a standard electrolytic 220uF 35Vdc capacitor. The one on the printed Circuit Board has a voltage rating of only 10Vdc. Be very careful in unsoldering the old "can". I replaced the capacitor and the unit is back to full operation. Sure beats buying a whole unit for the cost of a small capacitor. Hope this helps. All the best.
CosmicThermos
Northern Maine
11 years ago
Was this review helpful to you?

Field Controls OVD

Installed the damper and wired in about an 1 hr. I definitely notice the boiler temps are consistently higher throughout the day. Can't wait to calculate the fuel savings at the end of the year.
Jesse
Boston, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, it will save some fuel... BUT

If you have to replace the motor assembly every other year because the damper stays open (or worse yet, WON'T open, leaving you without heat!) then where are the savings? Another reviewer stated a FIVE YEAR warranty? I couldn't find that on my paperwork. I saw 18 months. The two I've had to replace so far have eaten up any money I saved on fuel. That money goes right into someone else's pocket. Being an Electrical Engineer I KNOW what the problem is, but the folks at Field won't talk to me about it. They don't want to hear it. Bottom line, until they improve the design of the control board so that the safety switches don't fail, keep your money in your pocket.
Jeffro
NJ
12 years ago
Was this review helpful to you?

great product

I put the OVD-6 on my fuel oil boiler, was amase how well it worked. Never relized how much heat I was lossing up the chimney.Could see a difference in the cycling of boiler ,plus the cellar is warmer.Would recommend this product to anyone.
popeye
Champlain,NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: How long is the included wiring?

Asked by Mp 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

According to Field Controls website, the wiring harness is 7 feet long.

Was this review helpful to you?

Q: Can I use it for air conditioning? Can I open and close with a Wiring Control?

Asked by Ing. Arcadio 13 years ago

Add your answer

* Required Field
- confusedbuck

If y ou mean  can you make it a motorized damper for a 8 inch duct    yes it will work   but you can buy one for ac cheaper.                 keith

Was this review helpful to you?
-

I'm sure you can.

Was this review helpful to you?
-

The OVD works very well at closing the flue to an oil fired device after sufficient time for cooling the flue, thus clearing CO gas from the furnace.. That said I do not believe that bypassing any of the automated function would be wise. The OVD prevents inside air from passing through the furnace and cooling the refractory and waterside between firings, or in my case when using a heat exchanger to heat the boiler water with a vented wood or coal fired boiler/furnace. 

Was this review helpful to you?

Q: how long after the boiler stops firing does the unit wait before it closes? is it timed?

Asked by Bruce 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The normal close time on the OVD-7 is three minutes, which is a fixed time and cannot be adjusted.

Was this review helpful to you?
- manz7

It will close after 2 minutes - to clear the combustion gases from the boiler. Read my review that I just submitted - 9/16/2011.

Was this review helpful to you?
- basspig

Approximately 3 minutes to trigger close. Actually close takes 3-4 seconds to rotate the damper 90°. It's timed by a capacitor, according to the installation manual.

Was this review helpful to you?
- kayak_guy

The manual says 12 minutes the first time to allow capacitors to charge, 3 minutes after that. Mine seems to do about 3 minutes, but I don't remember the initial operation.

Was this review helpful to you?
- Frank J

Installation manual says 3 mins. Observation seems to agree

Was this review helpful to you?

Q: can this be wired with my power venter fields control swg-5

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, as long as the appliance is a 120V controlled appliance and the SWG unit has a 120V control kit such as the CK-61, CK-62, or CK-63.

Was this review helpful to you?

Q: Is this product good for Sub Zero appilcations? -120F

Asked by Mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer does not recommend using this product in Sub Zero applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy