Apply to be a TradeMaster!
Main product image of UV-18, UV-Aire Purification System
Magnifying glass
Hover image to zoom

UV-18, UV-Aire Purification System

SKU:
UV-18
Rating:
(16)
Q&A:
(2)
UV-18, UV-Aire Purification System
Magnifying glass
Hover image to zoom
UV-18 has been discontinued
Discontinued June 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
UVX-16/120 UV-Aire In-Duct UV Air Purifier w/ Safety Disconnect (120V)
SKU:602616121
(0)
Order by 6PM, receive 21 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Amperage
0.5 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
30 Watts
Product Highlight: Warranty
18 Month Warranty

Description

Features
  • Minimum Duct Width: 14"
  • Voltage: 120
  • Amps: .5
  • Hz: 60
  • Watts: 30
  • Recommended Max. Sq. Ft.: 2000
  • Lamp Intensity at 1 meter µW/cm2: 73
  • Product Warranty: 18 months
  • Max Air Temp ºF: 190º
How The In-duct UV-Aire Works
UV-Aire uses the energy from a specially designed, high-intensity UV-C lamp to reduce microorganisms in the entire home as they cycle through the HVAC system. Mounted inside the ductwork, the UV-Aire sterilizes or kills most contaminants as they pass the lamp.
The process requires very little maintenance and costs just pennies a day to operate. The UV-Aire could be one of the best health and comfort investments a homeowner ever makes.

Indoor Air Treatment With UV
UV’s effectiveness in killing bacteria is directly related to a microorganism’s exposure time. Indoor air in a typical residential forced-air HVAC system will be recirculated 40-75 times a day. With a UV generating lamp mounted in the HVAC duct, cumulative exposure can be very effective in controlling indoor bacteria.
UV rays will also kill germs that breed in drain pans and A-coils. Properly positioned, an ultraviolet system can significantly reduce indoor air contamination and prevent the growth of new microorganisms.
The treatment of indoor air with ultraviolet radiation has been successful in health care facilities, food processing plants, schools, laboratories and other applications. It is safe, silent, and proven.
Since direct exposure to UV light can cause skin cancer and blindness, the most practical application of UV light in the home or office is in the main air distribution (heating and/or air conditioning) system. As UV light will not pass through metal, glass, or plastic, a UV light can be installed in the main supply or return duct of a central heating or air system without concern for direct exposure to eyes or skin. This is an ideal location since the air in the home or office will pass through the HVAC system up to 75 times per day during normal operation, and as many as 150 times per day in continuous fan mode.

Installation
  • 1. Insert the unit downstream from an A-coil in the supply plenum or downstream from the air filter in the return plenum. Mount base on duct using the enclosed mounting screws.
  • 2. Insert lamp through hole. Place bracket over end of tube and tighten wing nut.
  • 3. Replace cover on unit and tighten side screw.
  • 4. Plug into 120V outlet & place rocker switch in “ON” position.
  • 5. Switch will illuminate & blue glow can be seen through view port when unit is operating properly.
Part Number: 46361702

Specs

Product Type:

UV Air Purifier

Coverage (Sq Ft.):

2000

Amperage:

0.5

Application:

Air Quality

Voltage:

120v

Wattage:

30

Warranty:

18 Month

Minimum Duct Width:

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 16 reviews
94% would recommend this product
4.75
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Easy

So far so good. This was very easy to install. I liked the fact that I could angle this light to cover more area. The instructions where really straight forward for the install but it was really self explanatory. This unit was a little high compared to some other models but I liked the bulb on this more than the U tube type. They seem to have more problems. They ship a metal plate that the light can go on but is not needed if you dont have any insulation on the duct work. Now for the question of does it make a difference in indoor air quality....? Well not really sure. There are really no scientific evidence preformed on it that I ha e seen. All is known is that uv kills bacteria and you have a lot of that on the ac side along with when someone is sick. I remember in my indoor air class the teacher was very insistant that it works. With all the legionella problems going on with standing water it cant hurt. Now you could buy a better filter for the furnace, but that will not stop bacteria growth on the A coil. That is why I got it. I am a stationary engineer and this is my profession. We do have them at work in some of our units but still cant say for sure how well it works. My house suffers from mold allergies and that is why I got it. I feel like it makes a difference. But cant say if it is that or the weather change. Seeing as we live in Illinois it changes every hour. Between me installing a media filter and the uv I'm hoping this will help us breath better in the house.
VS

Most Liked Negative Review

Complete junk

Bought two and only one worked. Replaced the one that didn't and initially didn't work until I manipulated it into finally lighting up. One week later, customer called and said neither were working. I finally refunded customer and sent this junk back to hopefully be recycled into something useful like a paper weight. Sad because it used to be a good product. Tech support said they switched to a different ballast. Save a dime, lose a dollar.
Showing 1-10 of 16 reviews

Complete junk

Bought two and only one worked. Replaced the one that didn't and initially didn't work until I manipulated it into finally lighting up. One week later, customer called and said neither were working. I finally refunded customer and sent this junk back to hopefully be recycled into something useful like a paper weight. Sad because it used to be a good product. Tech support said they switched to a different ballast. Save a dime, lose a dollar.
Jimmy
Birmingham AL
8 months ago
Was this review helpful to you?

Packed like a Baby

I appreciate the care the item was packed with! My technician was able to put it in with no issues and it is working great. Thanks!
Breathing Better
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again & again

Product keeps the air in my duct work CLEAN...
DON
Knoxville,TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Setup

Outstanding Service. FAST Delivery. Very Courteous Phone Ordering!
Joe
Frackville PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

UV Aire HVAC Purification System

Installed for a 20 year replacement on our HVAC system this unit purifies and kills the germs as the air is circulated in the house. We have hooked up this unit to go on when the system is running and will shut off when not running. This helps us knowing the air in a closed house is germ free from the HVAC house unit.
kingdjstar
North Royalton, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality well made product.

Installed in supply air duct with power and control coming from the fan relay of the AHU. (Only on when fan runs).
Plumber1
New Tripoli PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

Great technology, Durable, Field proven.
Jeff
Fort Walton Beach, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

This UV light is built well, easy to install, and inexpensive to operate. I recommend it for residential HVAC systems.
Dave
Scotch Plains NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

UV Light works great!

Product is working fine. A eems to be helping with seasonal allergies because my daughter is not sneezing when she comes to our house and my eyes are not itching as much anymore. My wife also says the air smells cleaner. Installation was not difficult. So far, it's great!
Frank
DE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

So far so good. This was very easy to install. I liked the fact that I could angle this light to cover more area. The instructions where really straight forward for the install but it was really self explanatory. This unit was a little high compared to some other models but I liked the bulb on this more than the U tube type. They seem to have more problems. They ship a metal plate that the light can go on but is not needed if you dont have any insulation on the duct work. Now for the question of does it make a difference in indoor air quality....? Well not really sure. There are really no scientific evidence preformed on it that I ha e seen. All is known is that uv kills bacteria and you have a lot of that on the ac side along with when someone is sick. I remember in my indoor air class the teacher was very insistant that it works. With all the legionella problems going on with standing water it cant hurt. Now you could buy a better filter for the furnace, but that will not stop bacteria growth on the A coil. That is why I got it. I am a stationary engineer and this is my profession. We do have them at work in some of our units but still cant say for sure how well it works. My house suffers from mold allergies and that is why I got it. I feel like it makes a difference. But cant say if it is that or the weather change. Seeing as we live in Illinois it changes every hour. Between me installing a media filter and the uv I'm hoping this will help us breath better in the house.
Boilerman
New lenox,il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the light always stay on even when the blower isn't running? If so, can we put it on a relay (i.e., unit only comes on when blower is. on), or is this not recommended by manufacturer (maybe bad for bulb)? Thanks

Asked by CO_Contractor 6 years ago

Add your answer

* Required Field

Q: will this work with an AC unit with backup resistance heating. the unit is located in Florida. thanks

Asked by daviddyeager 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, as long as it is installed per the installation instructions that come with it.

Was this review helpful to you?