Shop Resideo Sale
Main product image of Hard Start Kit w/ 500% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom

Hard Start Kit w/ 500% Torque Increase (90/277V)

Brand:
Supco
SKU:
SPP6
Rating:
(56)
Q&A:
(2)
Hard Start Kit w/ 500% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom
$15.09 each
In Stock
In Stock
Get 488 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)


This item replaces: HHS-6

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90/277 VAC

Description

–
Hard Start Kit Positive Temperature Coefficient (PTC) Relay and Start Capacitor SPP Series.

Features:
  • PTC Positive Temperature Coefficient Relay and Capacitor
  • Easy 2-wire installation
  • Increase in torque 500%
  • Can be used on PSC type compressors
  • Most economic
  • UL® Recognized
  • NATE® Recognized (Course #1867-0002)

Specs

–
Features:

500% Torque Multiplier

Type:

Relay

Voltage:

90/277 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Hard Start Kit w/ 500% Torque Increase (90/277V)
Hard Start Kit w/ 500% Torque Increase (90/277V)
SKU: SPP6
(56)

You May Also Need

50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD505
Titan Pro

Product Reviews

4.96 out of 56 reviews
100% would recommend this product
4.96
out of 56 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
0%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

SPP6 Good Deal

I've used these devices for many years. They're simple, work great until they die, which is not often and likely years after install. Our area has deplorable power fluctuations and have caused must starting damage (in my opinion), and with this addition, much of that problem disappears. One of our power suppliers has even put in their newsletter to add a hard start device for compressor protection.
VS

Most Liked Negative Review

Works as advertised.

However on my condenser I only saw marginal compressor start assistance.
Showing 1-10 of 56 reviews

Good product, good price

Our service techs use these quite often. Good quality and pricing.
Jeepingirl
Pennsylvania
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised.

However on my condenser I only saw marginal compressor start assistance.
cwk
Jamison Pennsylvania
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy products again

I was told when my orders are shipped and expected arrival. All parts were great. Installed all and very satisfied.
VET
Tennessee
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SPP6 Good Deal

I've used these devices for many years. They're simple, work great until they die, which is not often and likely years after install. Our area has deplorable power fluctuations and have caused must starting damage (in my opinion), and with this addition, much of that problem disappears. One of our power suppliers has even put in their newsletter to add a hard start device for compressor protection.
GarysAC
Florida
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes good product

outstanding
drfreeze
georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

It works. Don't cheat yourself buy smart.
JcSr
Stuart, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would definitely buy this product again in a heartbeat!

Installation was straight forward & easy.
Cliff
Wichita, KS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love supco boosters.

This is a great product.
Abco
Palisades Park NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

Works like a charm. Easy to install for a DIY'er. Started getting a buzz when the compressor kicked on. Previous hard start kit began to fail. They don't last forever but are well worth the few bucks.
JimT
Chicago Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Added the hard start kit to my 3 ton heat pump. It works great with the unit seaming to start much easier which will prolong life of the unit. Also easy to install after I found room inside the case to mount.
ograys
Orlando, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Phsically what are the dimensions for the Supco 3W1 Hard Start Kit. I need to know if it can fit inside the unit or I need an external box?

Asked by William 1 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi William, it is approximately 7" long x 2.15" diameter.

Was this review helpful to you?

Q: I have a 5 ton rheem heat pump 14 years old. Is this the correct hard start kit?

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

hard start kits are not model specific

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy