Apply to be a TradeMaster!
Main product image of HR3L 1/4" Low Loss Refrigerant Hose Set - 3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3L 1/4" Low Loss Refrigerant Hose Set - 3 Pack, 5' Length (Black w/ Tags)

SKU:
HR3L
Rating:
(3)
Q&A:
(0)
HR3L 1/4" Low Loss Refrigerant Hose Set - 3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom
$130.05 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR3L 1/4" Low-Loss Refrigerant Hose Set, 3-Pack, 5' (Black w/ Tags)
Three 1/4" low-loss hoses for daily charging, recovery, and evacuation with reduced refrigerant release.

What's in the Box
  • (3) 1/4" x 1/4" low-loss hoses, 5' each
  • Hose ID tags

Key Benefits & Features
  • A2L-compatible materials
  • Full-ring triple crimp for durability
  • Working pressure 800 psi; burst pressure 4000 psi
  • SAE J2196 permeation barrier

Performance Specs & Compatibility
  • Length: 5 ft each
  • Fittings: 1/4" x 1/4"
  • Use: charging, recovery, evacuation

Why the HR3L Stands Out
  • Complete low-loss set supports best-practice service with simple tagging

Related Products

Specs

–
Length (Feet):

5'

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i bought a 12 sets of these for all my techs

these by far are the best low loss hose set that i ever had. it does not take much for them to screw on therefore the rings last much longer. i would recommend these to everyone.
Bear
GA
5 months ago
Was this review helpful to you?

I would not purchase these again.

I would not purchase these hoses again because they do not fit tight when you screw them onto the fitting, sometimes it does not depress the Schrader valve core all the way and when there's pressure in the hoses you can barely unscrew them.
DOC's HVAC
IL
5 months ago
Was this review helpful to you?

I would buy this product again

These hoses seem to last longer, better quality
None
Illinois
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy