Shop Resideo Sale
Main product image of JL3LC, Pipe-Clamp Thermocouple for Commercial & Refrigeration Applications (3/4" to 4-1/8")
Magnifying glass
Hover image to zoom

JL3LC, Pipe-Clamp Thermocouple for Commercial & Refrigeration Applications (3/4" to 4-1/8")

SKU:
JL3LC
Rating:
(1)
Q&A:
(0)
JL3LC, Pipe-Clamp Thermocouple for Commercial & Refrigeration Applications (3/4" to 4-1/8")
Magnifying glass
Hover image to zoom
$157.25 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece JL3LC Job Link Large Pipe Clamp Thermocouple (3/4" to 4-1/8")
Large-diameter wireless pipe clamp for commercial refrigeration and large HVAC lines.

What's in the Box
  • JL3LC large pipe clamp

Key Benefits & Features
  • Measures 3/4" to 4-1/8" outside-diameter lines
  • Rapid Rail thermocouple with stable readings
  • Connects to Job Link app up to 1000 ft
  • Long battery life with status LED

Performance Specs & Compatibility
  • Operating temperature: -4 to 122°F
  • Typical battery life: ~150 hours
  • App compatibility: Job Link System

Why the JL3LC Stands Out
  • Fast, reliable temperature on large suction and discharge lines.

Related Products

Specs

–
Temperature Range:

-50° to 257°F (-46° to 125°C)

Thermocouple Conductors:

K-type nickel chromium/nickel aluminum

Typical Stabilization Time:

Less than 30 seconds

Plug Type:

K-type thermocouple male mini plug

Type:

Pipe Clamp Thermocouple

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed.

This pipe clamp works perfectly for some of the larger line sets I encounter doing commercial hvac.
Ray
Manor, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy