Apply to be a TradeMaster!
Main product image of 3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom

3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)

Brand:
Firomatic
SKU:
12270
Rating:
(3)
Q&A:
(0)
3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom
12270 has been discontinued
Discontinued March 24, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Brand:
Firomatic
SKU:12970
(1)
Order by 6PM, receive 9 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/8", 1/4"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Connection Type
ODF x MNPT Connection

Description

The fusible burner angle valves are used at Burner as secondary protection. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

Application:

Accessory

Product Type:

Valve

Valve Type:

Angle

Size:

3/8"

1/4"

Length (Inches):

2"

Connection Type:

ODF x MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great product

Worked perfectly
Mo
East Hartford CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would reorder this part again

Worked great on the new pump
Chuck
13460
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fire-safety valve for oil burner isolation works nicely

This is the longest version of the burner fire-safety isolation valve that I could get, to make sure I cleared the oil pump and had room to turn the valve easily. I may have overshot for the convenience, and now can't get the furnace panel back on. I've decided I don't care and I like to see the oil burner anyways. I used pipe dope (not Teflon tape - clogs the nozzle later) and then copper pipe, not tubing, to support the filter just outside of the furnace.
GermanShepherd
Tipp City, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?