Apply to be a TradeMaster!
Main product image of 3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom

3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)

Brand:
Firomatic
SKU:
12970
Rating:
(1)
Q&A:
(0)
3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom
$37.88 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Connection Type
ODF x MNPT Connection

Description

–
Firomatic's fusible inline valve features a high quality brass construction with manual feature for use as a service valve.

Features:
  • Robust handwheel design
  • Approved for kerosene, ASTM D396 for No1 & No2 fuel oil, ASTM D396 for B6-B20, and ASTM D975 for diesel fuel
  • UL842 listed as 'Fusible Link Valves' for the US and Canada

Specs

–
Application:

Accessory

Product Type:

Valve

Valve Type:

Angle

Size:

3/8"

1/4"

Length (Inches):

2"

Connection Type:

ODF x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fuel Oil Filter
SKU: 1A-25B
General Aire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As long as the price is good I buy

Have yet to receive any defective products and I buy quite a bit from supply house. I love the quality and savings
Phil
Western Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy