Apply to be a TradeMaster!
Main product image of 1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom

1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)

Brand:
Firomatic
SKU:
12280
Rating:
(0)
Q&A:
(0)
1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Magnifying glass
Hover image to zoom
12280 has been discontinued
Discontinued September 13, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (2" Long)
Brand:
Firomatic
SKU:12980
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/4", 1/2"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Connection Type
ODF x MNPT Connection

Description

The fusible burner angle valves are used at Burner as secondary protection. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

Application:

Accessory

Product Type:

Valve

Valve Type:

Angle

Size:

1/4"

1/2"

Length (Inches):

2"

Connection Type:

ODF x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm