Apply to be a TradeMaster!
Main product image of 3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (3/4" Long)
Magnifying glass
Hover image to zoom

3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (3/4" Long)

Brand:
Firomatic
SKU:
12910-FIROMATIC
Rating:
(0)
Q&A:
(0)
3/8" ODF Inlet x 1/4" MPT Outlet Fusible Burner Angle Valve (3/4" Long)
Magnifying glass
Hover image to zoom
$40.35 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8"
Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Connection Type
ODF x MNPT Connection

Description

–
The fusible burner angle valves are used at Burner as secondary protection. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

–
Application:

Accessory

Product Type:

Valve

Valve Type:

Angle

Size:

1/4"

3/8"

Length (Inches):

3/4"

Connection Type:

ODF x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy